Functional Devices-Rib

Locking Key-Hook Latch Assembly for Use with MH3300K


product price: $20.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Modular Panel
  • Color Gray
  • Function Type Keys
  • Operating Humidity 5% to 95% non-condensing
  • Operating Temperature -30° to 140°F (-34° to 60°C)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Type Modular Panel
Color Gray
Function Type Keys
Operating Humidity 5% to 95% non-condensing
Operating Temperature -30° to 140°F (-34° to 60°C)
Relay Status LED, ON - relay activated
Mounting Type Panel Mount
Frequency 50/60 Hz
Approvals UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE
Life Rating 10 million cycles minimum mechanical

Description

Locking Key-Hook Latch Assembly for Use with MH3300K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.