Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Latch Relay, 20A, SPST+Oride, 24VAC/DC, Red
Mfr # RIBL24SB-RD
Zoro # G6990090
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24 Vac/dc
- Dimensions 1.70" x 2.80" x 1.50" with .50" NPT Nipple
- Amps 20 Amp
- Height 1.5
- Width 2.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBL24SB-RD
- Zoro # G6990090
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Dimensions | 1.70" x 2.80" x 1.50" with .50" NPT Nipple |
Height | 1.5 |
Width | 2.8 |
Maximum Pulse Length | 30 seconds |
Details
Item | LatchRelay20 AmpSPST+Oride,24 Vac/dc,Red |
Voltage | 24 Vac/dc |
Amps | 20 Amp |
Color | Red |
Approvals | UL Listed, UL60947, C-UL, CE |
Gold Flash | No |
Humidity Range | 5 to 95% (noncondensing) |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Contact Ratings | 20 Amp Resistive @ 120-277 Vac 20 Amp Ballast @ 120-277 Vac 16 Amp Electronic Ballast @ 120-277 Vac 5540 Watt Tungsten @ 277 Vac 720 VA Pilot Duty @ 120-277 Vac 2 HP @ 277 Vac 3 HP @ 240 Vac 1.5 HP @ 120 Vac |
Coil Current | 175 mA @ 20 Vac 210 mA @ 24 Vac 92 mA @ 20 Vdc 110 mA @ 24 Vdc 138 mA @ 30 Vdc |
Expected Relay Life | 1 million cycles minimum mechanical |
No. of Relays & Contact Type | One (1) SPST Latching Relay, Dual Coil |
Operate Time | 50ms |
Wires | 16", 600V Rated |
Override Switch | Yes |
Operating Temperature | -30 to 140° F |
Latch / Unlatch | Min. 10 Vdc / 11 Vac |
Description
Mechanically Latching Relay, 20 Amp SPST + True Override, 24 Vac/dc Coil, Red Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, Solid, 304 Stainless Steel (FS-200 ST4 18.00)
- HUBBELL PREMISE WIRING Hubbell BR851341B Network Splitter - 1 Pack - 1 x RJ-45 Network Male - 2 x RJ-45 Network Female (BR851341B)
- EATON BUSSMANN Midget Fuse, SC Series, Time-Delay, 20A, 600V AC, 100kA at V AC, 10kA at V DC (BP/SC-20)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (11588183)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPDT-N/C/Override (RIB2421SB-NC)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, DPDT (RIB2402D)
- FUNCTIONAL DEVICES-RIB 24P Enclosed Relay 20Amp Dpdt (RIB24P)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT2401B)
- FUNCTIONAL DEVICES-RIB 24P30 Enclosed Relay 30Amp (RIB24P30)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPST N/C (RIBH1S-NC)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, DPDT (ESR2402D)
- Functional Devices-Rib Pre-wired Enclosed Relays