Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
H1C Enclosed Relay 10Amp Spdt
Mfr # RIBH1C
Zoro # G7016056
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.8"
- Depth 1.5"
- Height 1.7"
- Product Name RIBH1C Relay
- Relay Status LED On - Activated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBH1C
- Zoro # G7016056
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Width | 2.8" |
Depth | 1.5" |
Height | 1.7" |
Dimensions | 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple |
Details
Product Name | RIBH1C Relay |
Relay Status | LED On - Activated |
Approvals | UL Listed, C-UL, CE (All models), UL916 |
Item | Pilot Relay |
Operating Temperature | -30 to 140° F |
Humidity Range | 5 to 95% (noncondensing) |
Contact Ratings | 10 Amp Resistive @ 277 Vac 10 Amp Resistive @ 28 Vdc 480 VA Pilot Duty @ 240-277 Vac 480 VA Ballast @ 277 Vac Not rated for Electronic Ballast 600 Watt Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 1/3 HP @ 120-240 Vac (N/O) 1/6 HP @ 120-240 Vac (N/C) 1/4 HP @ 277 Vac (N/O) 1/8 HP @ 277 Vac (N/C) |
Expected Relay Life | 10 million cycles minimum mechanical |
Wires | 16", 600V Rated |
No. of Relays & Contact Type | One (1) SPDT Continuous Duty Coil |
Coil Voltage Input | 10-30 Vac/dc ; 208-277 Vac ; 50-60 Hz (RIBH1C) Drop Out - 2.1 Vac / 2.8 Vdc Pull In - 9 Vac / 10 Vdc |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Application/Usage | Pilot |
Operate Time | 20ms |
Gold Flash | Yes |
Coil Current | 33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 39 mA @ 208-277 Vac (RIBH1C) 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc |
Additional Information | Motor: 1/3 HP, Ballast: 480 VA, Tungsten: 600 W, Gold Flash: Yes |
Product Type | Relay |
Override Switch | No |
Description
H1C Enclosed Relay 10Amp Spdt 10-30Vac/Dc/208-277Vac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNTEK Conntek 30114, 20 to 20-Amp Locking Adapter with NEMA 5-20P to L5-20R, Black (30114)
- REED INSTRUMENTS REED Precision Screwdriver (R1300)
- ALLEN TEL Fiber Optic Cable, Multimode OM3 Duplex LC to SC, 3 M (GBLCC-D4-03)
- HUBBELL Locking Connector (HBL2733ST)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPST (RIBU1S)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT, Polarized (RIB12C-FA-RD)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (ESR2402B)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBL1C-DC-RD)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPDT-N/C/Override (RIB2421SB-NC)
- FUNCTIONAL DEVICES-RIB Enclosed AHU Fan Safety Alarm (RIBLB-4)
- SCHNEIDER ELECTRIC Base station, Harmony pocket remote, 5 relays output, pre-wired, 1.5m cable, 12...24V DC (ZARB05WSP)
- Functional Devices-Rib Pre-wired Enclosed Relays