Shop All General Purpose Relays
Functional Devices-Rib
General Purpose Lighting Relay, 24 Vac/dc 120Vac Input, DPDT relay wit
Mfr # LR2401B2G
Zoro # G1807428
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 2.39"H x 3.31"W x 1.81"D with 0.75" NPT nipple
- Amps 20 Amp
- Voltage 24Vac/dc 120Vac
- Width 3.2
- Length 2.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # LR2401B2G
- Zoro # G1807428
- Country of Origin United States
- Category General Purpose Relays
Dimensions
Dimensions | 2.39"H x 3.31"W x 1.81"D with 0.75" NPT nipple |
Width | 3.2 |
Length | 2.3 |
Details
Item | Power Relay |
Amps | 20 Amp |
Voltage | 24Vac/dc 120Vac |
Color | Gray |
Gold Flash | No |
Coil Current | 145 mA max @ 24 Vac 65 mA max @ 30 Vdc 107 mA @ 120 Vac |
Operating Temperature | -30 to 140° F |
Override (Test Switch) | No |
No. of Relays & Contact Type | DPDT Continuous Duty Coil |
Humidity Range | 5 to 95% (noncondensing) |
Expected Relay Life | 10 million cycles minimum mechanical |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Contact Ratings | 20 A @ 277 Vac General Purpose 20 A @ 28 Vdc 1 HP @ 120 Vac 2 HP @ 277 Vac 2 HP @ 240 Vac (N/O) 1 HP @ 208 Vac (N/O) 20 A Ballast @ 277 Vac 15 A Tungsten @ 120 Vac (N/O) 5 A @ 480 Vac Resistive 16 A @ 277 Vac Electronic Ballast (N/O) 1110 VA Pilot Duty @ 277 Vac 1158 VA Pilot Duty @ 240 Vac (N/O) 770 VA Pilot Duty @ 208 Vac (N/O) 770 VA Pilot Duty @ 120 Vac 2 A Tungsten @ 120 Vac (N/C) |
Approvals | UL Listed, UL916, C-UL, CE |
Operate Time | 18ms |
Wires | 16", 600V Rated |
Coil Voltage Input | 24 Vac/dc ; 120 Vac ; 50-60 Hz Drop Out - 13.5 Vac / 15.5 Vdc Pull In - 18 Vac / 22 Vdc |
Relay Status | LED On - Activated |
Description
General Purpose Lighting Relay, 24 Vac/dc 120Vac Input, DPDT relay with 15A; 120Vac In and, 20A; 277Vac Bal and 16A; 277Vac EB ratings; NEMA 1 Enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 20 AWG, 100 ft, White, PVC Insulation (C2040A.12.02)
- SQUARE D Operating Mechanism, 125A, 2, 3 Poles (9422CSB30)
- APPLETON ELECTRIC Conduit Body Cover, 2-1/2 and 3 in., FM7 (APP870IGSA)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Insulated Ring Terminals 20PK (60825)
- FUNCTIONAL DEVICES-RIB UL 924 Auto Load Control Relay, 120-277 Vac Voltage Input, SPST relay (ESRN-1)
- FUNCTIONAL DEVICES-RIB Mu1C 4 Track-Mount Relay (RIBMU1C)
- FUNCTIONAL DEVICES-RIB UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input, (ESR2401D)
- FUNCTIONAL DEVICES-RIB Wireless Lighting Relay, Transceiver/Repeater, 208 Vac Input, SPDT rel (FDLR20C)
- FUNCTIONAL DEVICES-RIB Mu1S 4 Track-Mount Relay (RIBMU1S)
- FUNCTIONAL DEVICES-RIB Power Pack, 20 Amp SPDT + Momentary Push Button Override Switch, 120-2 (RIB21BPP10)
- KLOCKNER MOELLER 240V-Ac Other Relay (DIL R 53D-G)
- Functional Devices-Rib General Purpose Relays