Shop All Wall Switches
Functional Devices-Rib
EnOcean 902 MHz Wireless Wall Transmitter Switch with Barrier and Cove
Mfr # WWS2-EN3
Zoro # G2001757
original price:
$144.25
13% off
new price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Agency Compliance FCC ID: SZV-PTM210U IC: 5713A-PTM210U Certified to UL514D CSA C22.2 #42-1-13
- Operating Temperature -25 to 65° C
- Power Supply Powered by finger press (Electrodynamic Energy Harvester)
- Transmission Power Max. 10mW EIRP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # WWS2-EN3
- Zoro # G2001757
- Country of Origin United States
- Category Wall Switches
Dimensions
Dimensions | 2.75"H x 4.50"W x 0.8"D |
Details
Item | EnOcean 902 MHz Wireless Wall Transmitter Switch with Barrier and Cover Plate |
Color | White |
Agency Compliance | FCC ID: SZV-PTM210U IC: 5713A-PTM210U Certified to UL514D CSA C22.2 #42-1-13 |
Operating Temperature | -25 to 65° C |
Power Supply | Powered by finger press (Electrodynamic Energy Harvester) |
Transmission Power | Max. 10mW EIRP |
Energy Bowtravel/Operating Force | 50,000 actuations tested to EN60669 / VDE 0632 |
Antenna | Integrated antenna, 6.4 cm |
Operating Modes | On/Off, Toggle, Scene control |
Relative Humidity | 5 to 92% (noncondensing) |
Frequency | 902 MHz |
Description
EnOcean 902 MHz Wireless Wall Transmitter Switch with Barrier and Cover Plate, White
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND External Elbow, Ivory, Steel, Elbows (V2418M)
- PANDUIT Wire Duct, Hinging Cover, Gray, L 6 Ft (HS3X4LG6NM)
- KABLE KONTROL Aluminum Cable Clamps - 1-1/4" Dia - Rubber Insulated - 100 Pcs (CC-5019-C)
- NVENT CADDY Conduit Clip, Spring Steel (24M24)
- FUNCTIONAL DEVICES-RIB Closet Light Controller, Door, Gray, 120VAC (CLC212)
- FUNCTIONAL DEVICES-RIB Closet Light Controller, Door, Gray, 120VAC (CLC106)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Toggl (SNAP1201WNA)
- HUBBELL Wall Swtch, 2-Pol, 120/277V, 30A, Ivry, Toggl (HBL1388I)
- LITHONIA LIGHTING Wireless Wall Switch, 1-Pole, On/Off, White (SPODMR WR WH)
- HUBBELL Wall Switch, 4-Way, 120/277V, 15A, Brn, Toggl (HBL1204)
- ZORO SELECT Wall Switch, Brown, 30A, 1-Pole Switch, 2 HP (3001)
- Functional Devices-Rib Wall Switches