Shop All Wall Switches
Functional Devices-Rib
EnOcean 902 MHz Wireless Solar Door/Window Transmitter Switch
Mfr # WDWS2-EN3
Zoro # G2001599
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Agency Compliance FCC ID: SZV-STM 320U IC: 5713A-STM 320U
- Maximum Sensor Gap 0.16" (4mm)
- Environment Indoor use only -4 to 140 F (-20 to 60 C) 5 to 93% relative humidity (noncondensing)
- Operating Life in Darkness (after full charge) Min 10 days signs-of-life only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices-Rib
- MFR # WDWS2-EN3
- Zoro # G2001599
- Country of Origin China
- Category Wall Switches
Dimensions
Dimensions (with mounting plate) | 3.15" L x 0.94" W x 0.73" D (80mm x 24mm x 19mm) |
Dimensions | 3.00" L x 0.87" W x 0.59" D (76mm x 22mm x 15mm) |
Details
Item | EnOcean 902 MHz Wireless Solar Door / Window Transmitter Switch |
Color | White |
Agency Compliance | FCC ID: SZV-STM 320U IC: 5713A-STM 320U |
Maximum Sensor Gap | 0.16" (4mm) |
Environment | Indoor use only -4 to 140 F (-20 to 60 C) 5 to 93% relative humidity (noncondensing) |
Operating Life in Darkness (after full charge) | Min 10 days signs-of-life only |
Minimum Illumination | 400 lux hours per day e.g. 100 lux for 4 hours or 200 lux for 2 hours |
Operating Life in Darkness (with backup battery) | Min 5 years |
Drill Distance | 2.05" (52mm) |
Start-up Time | Less than 2.5 min @ 400 lux |
Description
EnOcean 902 MHz Wireless Solar Door/Window Transmitter Switch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Steel, 1" NPT, .812-.938 (RSRS-315)
- RACO Compression Coupling, 2-1/8" L, Zinc (2825)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Stop, White/Red (9001KN202)
- SCHNEIDER ELECTRIC Pilot Light Lens, 25mm, Amber, Glass (9001A6)
- FUNCTIONAL DEVICES-RIB Closet Light Controller, Door, Gray, 120VAC (CLC106)
- FUNCTIONAL DEVICES-RIB Closet Light Controller, Door, Gray, 120VAC (CLC212-D60)
- FUNCTIONAL DEVICES-RIB Closet Light Controller, Door, Gray, 120VAC (CLC212)
- FUNCTIONAL DEVICES-RIB Closet Light Controller, Door, Gray, 120VAC (CLC212-D15)
- AMERTAC Cfl/Led Light Control (SLC5BCB-4)
- ZORO SELECT Wall Switch, 15A, White, Toggle, 1 to 2 HP (CSB315BW)
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Wht, Toggl (HBL1223W)
- Functional Devices-Rib Wall Switches