Shop All Electrical Enclosures
Functional Devices-Rib
Enclosure, 6.72 in H, Key Latch
Mfr # MH4604S
Zoro # G1958917
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.72 in
- Enclosure Cover Type Key Latch
- Color Silver
- NEMA Rating NEMA 1
- Width 16.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # MH4604S
- Zoro # G1958917
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 6.72 in |
Width | 16.15 |
Length | 20 |
Dimensions | 20.0" H x 16.15" W x 6.72" D |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure Cover Type | Key Latch |
Color | Silver |
NEMA Rating | NEMA 1 |
Construction | 14 Gauge Steel |
Approvals | UL Listed, C-UL, CE Approved |
Subpanel | Perforated Steel (14.87" x 14.62") |
Description
Metal Housing, NEMA 1, 20.0" H x 16.15" W x 6.72" D with SP4604S Sub-Panel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 1 Pole, 240/415V AC, Z Curve (M9F44101)
- LEVITON Locking Plug (2731-B)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH44-S10-C)
- TELEMECANIQUE SENSORS Metal Cable Entry, 1/2" NPT (ZCDEN12)
- FUNCTIONAL DEVICES-RIB Steel Enclosure, 9-1/2 in D, NEMA 1 (MH5500-L4)
- FUNCTIONAL DEVICES-RIB Steel Enclosure, 7 in D, NEMA 1 (MH3304)
- FUNCTIONAL DEVICES-RIB 18.00" W x 7.00" D Enclosure (MH4404L)
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 8 in D (SCE-12108ELJSS)
- WIEGMANN Galvanized Steel Enclosure, 16 in H, 16 in W, 4 in D, NEMA 1, Screw On (SC161604GNK)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 12-1/2 in H, 2-3/4 in D (E5PBG)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, 4, Non Hinged Clamp (BN4121206CH)
- Functional Devices-Rib Electrical Enclosures