Shop All Electrical Enclosures
Functional Devices-Rib
Enclosure, 6-1/2 in H, Hinged
Mfr # MHP3903100AB10
Zoro # G3223153
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 6-1/2 in
- Enclosure Cover Type Hinged
- Color Silver
- Max. Amps 100VA
- Width 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # MHP3903100AB10
- Zoro # G3223153
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 6-1/2 in |
Width | 12.5 |
Length | 24.5 |
Housing Dimensions | 12.50" (W) x 24.50" (H) x 6.50" (D) |
Dimensions | 4.500" H x 8.625" W x 4.500" D |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure Cover Type | Hinged |
Color | Silver |
Max. Amps | 100VA |
Max. Voltage | 120 Vac to 24 Vac @ 100VA |
Construction | 14 Gauge Steel |
Sub-Panel | Polymetal |
Approvals | Class 2 (UL Approved UL5085-3), UL916, C-UL, CE |
Frequency | 50/60 Hz |
24 Vac ON/OFF | On / Off Switch & Breaker |
Over Current Protection | Circuit Breaker |
Main Breaker ON/OFF | Switch / Breaker (10 Amp) (Kills power to entire unit: Outlets, Aux. Output, & Transformer) Total Combined Output 9A |
Transformer | One 100 VA Split-Bobbin |
Description
Single 100 VA Power Supply, Polymetal Subpanel Mounted, 12.5" x 24.5" x 6.5" Metal Enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 10A, DPDT, 36 sec. (9050JCK18V20)
- EATON BUSSMANN Cartridge Fuse, FRS-R Series, 30A, Time-Delay, 600V AC, Cylindrical (BP/FRS-R-30)
- TOWER MANUFACURING In – Line Triple Tap Auto Reset 15 Amps 25FT (30438302-01)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (RRD15W)
- FUNCTIONAL DEVICES-RIB Steel Enclosure, 9-1/2 in D, NEMA 1 (MH5500-L4)
- FUNCTIONAL DEVICES-RIB Steel Enclosure, 7 in D, NEMA 1 (MH3304)
- FUNCTIONAL DEVICES-RIB 18.00" W x 7.00" D Enclosure (MH4404L)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 9.19 in D, NEAM 4X; 12, Hinged (HW-J80808XDWW)
- VYNCKIER Enclosure (VM776)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 8.62 in D, NEMA 1, Hinged (A24N24BLP)
- HAMMOND Polycarbonate Enclosure, 2.36 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554L2GYCL)
- Functional Devices-Rib Electrical Enclosures