Shop All Electrical Enclosures
Functional Devices-Rib
Enclosure, 6-1/2 in H, Hinged
Mfr # MH3803S-L4
Zoro # G1958418
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6-1/2 in
- Enclosure Cover Type Hinged
- Color Silver
- Width 12.5
- Length 24.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # MH3803S-L4
- Zoro # G1958418
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 6-1/2 in |
Width | 12.5 |
Length | 24.5 |
Dimensions | 19.00" H x 11.75" W |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure Cover Type | Hinged |
Color | Silver |
Approvals | UL Listed, C-UL, CE |
Construction | Polymetal |
Description
Metal Housing, NEMA 1, 24.5" H x 12.5" W x 6.5" D with SP3803S Sub-Panel, Coin Latch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 7.3" L Assorted Color Cable Tie Kit PK 100 (TY525M-CLRS)
- DROSSBACH Corrugated Tubing, Nylon, 1 in., 300 ft (100NDBSG0000XZS)
- POWER FIRST Long Barrel Splcie, 2.27 in. L, Orange (22EZ37)
- RACO Electrical Box Cover, Square, 2 Gang, Rectangular, Galvanized Steel, Blank (844)
- FUNCTIONAL DEVICES-RIB Steel Enclosure, 7 in D, NEMA 1 (MH3304)
- FUNCTIONAL DEVICES-RIB Steel Enclosure, 9-1/2 in D, NEMA 1 (MH5500-L4)
- FUNCTIONAL DEVICES-RIB 18.00" W x 7.00" D Enclosure (MH4404L)
- WIEGMANN Polycarbonate Enclosure, 10 in H, 10 in W, 6 in D, NEAM 4X, Hinged (HW-PCC101006CHQR)
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (BN4121006CHSS)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 3R, Hinged (RHC242008)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 16 in W, 10 in D, NEMA 4; 12; 13, Non Hinged Clamp (A20H16CLP)
- Functional Devices-Rib Electrical Enclosures