Shop All Current Sensing Relays
Functional Devices-Rib
Enclosed Trnsdcer, T-Style Analog Current
Mfr # RIBXV
Zoro # G3227082
product price: $37.55
/ea
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4
- Housing Rating UL Accepted for Use in Plenum, NEMA 1
- Sensor Type Internal, with voltage output
- Dimensions 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
- Sensor Range 0-30 Amps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBXV
- Zoro # G3227082
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Width | 4 |
Dimensions | 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple |
Wire Length | 16", 600V Rated |
Details
Item | Enclosed Trnsdcer,T-Style Analog Current |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Sensor Type | Internal, with voltage output |
Sensor Range | 0-30 Amps |
Approvals | UL Listed, UL916, C-UL, CE |
Humidity Range | 5 to 95% (noncondensing) |
Operating Temperature | -30 to 140° F |
Max Sense Voltage | 600 Vac |
Description
Current Transducer, 0-30 Amp, Analog, 0-5 Vdc/0-10 Vdc Output, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, EHD Series 30A, 3 Pole, 480V AC (EHD3030)
- LUTRON Lighting Dimmer, Slide, 1000W, Decora, Ivory (CT-103P-IV)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 80A, Not Rated (7186)
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99654)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGHA)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.25A, 30VAC/DC (RIBXKF)
- FUNCTIONAL DEVICES-RIB Xktf Solid Core, Fixed (RIBXKTF)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Switch, 10A (RIBXLSF)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.35A, 30VAC/DC (RIBXGF)
- FUNCTIONAL DEVICES-RIB Solid Core Analog, 4-20 mA, Current Transd (RIBXK420-20)
- JOHNSON CONTROLS Current Sensing Relay, Split Core, 12VAC (CSDSC-C50100L3)
- Functional Devices-Rib Electrical Relays