Shop All Current Sensing Relays
Functional Devices-Rib
Enclosed Transducr, 10A, Relay/Current
Mfr # RIBXLSV
Zoro # G3227143
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal w/ voltage output
- Width 4
- Coil Voltage Input 10-30 Vac/dc ; 50-60 Hz Drop Out - 2.1 Vac / 2.8 Vdc Pull In - 9 Vac / 10 Vdc
- Resistive 10 Amp
- Threshold Analog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBXLSV
- Zoro # G3227143
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Width | 4 |
Wire Length | 16", 600V Rated |
Dimensions | 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple |
Details
Item | Enclosed Transducr,10A,Relay/Current |
Type | Internal w/ voltage output |
Coil Voltage Input | 10-30 Vac/dc ; 50-60 Hz Drop Out - 2.1 Vac / 2.8 Vdc Pull In - 9 Vac / 10 Vdc |
Resistive | 10 Amp |
Threshold | Analog |
Coil Current | 33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc |
Relay Status | Red LED On - Activated |
Sensing Range | 0-10 Amps |
Operate Time | 20ms |
Contact Ratings | 10 Amp Resistive @ 277 Vac 480 VA Pilot Duty @ 277 Vac 480 VA Ballast @ 277 Vac Not rated for Electronic Ballast 600 Watt Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 1/3 HP @ 120-240 Vac (N/O) 1/6 HP @ 120-240 Vac (N/C) 1/4 HP @ 277 Vac (N/O) 1/8 HP @ 277 Vac (N/C) |
Gold Flash | Yes |
Humidity Range | 5 to 95% (noncondensing) |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Approvals | UL Listed, UL916, C-UL, CE |
Override Switch | Yes |
No. of Relays & Contact Type | One (1) SPST Continuous Duty Coil |
Sensor Output | 0-5 Vdc 0-10 Vdc |
Expected Relay Life | 10 million cycles minimum mechanical |
Operating Temperature | -30 to 140° F |
Description
Transducer and Relay Combination, 10 Amp SPST + Override, 10-30 Vac/dc Coil, Analog, 0-10 Amp, 0-5 Vdc/0-10 Vdc Output, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 2.50A, 250V AC, 35A at 250V AC, 5 PK (GDB-2.5A)
- D-LINE Coupling, PVC, For 1" H x 2" W (CP5025W)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 100' Length - Red (HS369-S100-RED)
- MONOPRICE Ethernet Cable, Cat 6, Red, 10 ft. (3441)
- FUNCTIONAL DEVICES-RIB Enclosed, Relay/AC, Adj Current Sensor (RIBHX24BA)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Switch, 10A (RIBXLSF)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Switch, Fixed, 10A (RIBXLCF)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXGTFL)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.5A, 120VAC (RIBXGHF)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.25A, 30VAC/DC (RIBXKTF)
- MARS Magnetic Line Switching 24VAc Other Relay (685744-17002)
- Functional Devices-Rib Current Sensing Relays