Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Time Delay Relay, 20A, SPDT
Mfr # RIBD02BDC
Zoro # G3224897
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120VAC
- Height 1.8
- Width 4
- Dimensions 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
- Override Switch No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBD02BDC
- Zoro # G3224897
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Height | 1.8 |
Width | 4 |
Dimensions | 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple |
Details
Coil Volts | 120VAC |
Item | Time Dly Rly,20A,SPDT,120VAC,Dry Contact |
Override Switch | No |
Contact Ratings | 20 Amp Resistive @ 277 Vac 20 Amp Ballast @ 277 Vac 16 Amp Electronic Ballast @ 277 Vac (N/O) 10 Amp Tungsten @ 120 Vac (N/O) 770 VA Pilot Duty @ 120 Vac 1,110 VA Pilot Duty @ 277 Vac 2 HP @ 277 Vac 1 HP @ 120 Vac |
Timing Mode | Selectable: Delay On Make, Delay On Break, or Delay On Make and Break |
Timing Adjustment | 3 pin header w/jumper for sec/min and single turn potentiometer for timing adjustment within range |
Operating Temperature | -30 to 140° F |
Gold Flash | No |
Humidity Range | 5 to 95% (noncondensing) |
Operate Time | 18ms after time delay |
Approvals | UL Listed, UL916, C-UL, CE |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Wires | 16", 600V Rated |
Power Input | 62 mA @ 208-277 Vac (RIBD02BDC) |
Expected Relay Life | 10 million cycles minimum mechanical |
Time Delay Status | Pink LED FLASHING - Timing |
Relay Status | Red LED On - Activated |
Timing Range | 1-30 Seconds or 1-30 Minutes |
No. of Relays & Contact Type | One (1) SPDT Continuous Duty Coil |
Description
Time Dly Rly,20A,SPDT,120VAC,Dry Contact
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 24V AC, 8 Pins (REXL2TMB7)
- CALBRITE Rigid Nipple, 304 SS, 1-7/64in.L, 304 SS (S405CLCN00)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BS864)
- REMINGTON INDUSTRIES 8 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Green, 0.1285" Diameter, 60 Volts (8STRGREGPT25)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB023P)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPST-N/C/Override (RIB2402SB-NC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, 3 SPS (RIBL4C-NC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Rmote Solid Core, Adj., 10A (RIBXLCRA)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPST-N/C (RIB2401SB-NC)
- FUNCTIONAL DEVICES-RIB 2401D Enclosed Relay 10Amp (RIB2401D)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBH1C-N4)
- Functional Devices-Rib Electrical Relays