Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Time Delay Relay, 20A, SPDT
Mfr # RIBD01BDC
Zoro # G3224912
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 120VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices-Rib
- MFR # RIBD01BDC
- Zoro # G3224912
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Details
Coil Volts | 120VAC |
Item | Time Dly Rly,20A,SPDT,120VAC,Dry Contact |
Description
Time Dly Rly,20A,SPDT,120VAC,Dry Contact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Indicator Light, Red, 12VDC, Voltage: 12V DC (24M042)
- SQUARE D Thermal Unit, 7.54 to 9.55A (B11.5)
- RACO Grounding Connector, 3/4 In., 90 Deg (3543-3)
- OMRON Enclosed Power Relay, 6 Pin, 24VDC, DPST-NO (G7L-2A-TJ-CB-DC24)
- FUNCTIONAL DEVICES-RIB Enclosed RTU Network Relay (RIBTW24B-MBAI)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT24B)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, DPDT, Polarized (RIB24P-FA)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPST N/C (RIBH1S-NC)
- FUNCTIONAL DEVICES-RIB Enclosed Relays, 10A, 2 SPST-N/O (RIBU2S2)
- FUNCTIONAL DEVICES-RIB 013P Enclosed Relay 20Amp (RIB013P)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPST (RIB02P30)
- Functional Devices-Rib Electrical Relays