Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed T-Style Relay, Hi/Low Separation
Mfr # RIBTH1S
Zoro # G3226400
original price:
$35.79
5% off
new price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4
- Dimensions 4.00" x 4.00" x 1.80" with .50" NPT nipple
- Height 1.8
- Wires 16", 600V Rated
- Housing Rating UL Accepted for Use in Plenum, NEMA 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBTH1S
- Zoro # G3226400
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Width | 4 |
Dimensions | 4.00" x 4.00" x 1.80" with .50" NPT nipple |
Height | 1.8 |
Details
Item | Enclosed T-Style Relay,Hi/Low Separation |
Wires | 16", 600V Rated |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Relay Status | LED On - Activated |
Coil Voltage Input | 10-30 Vac/dc ; 208-277 Vac ; 50-60 Hz Drop Out - 2.1 Vac / 2.8 Vdc Pull In - 9 Vac / 10 Vdc |
Contact Ratings | 10 Amp Resistive @ 277 Vac 480 VA Pilot Duty @ 277 Vac 480 VA Ballast @ 277 Vac Not rated for Electronic Ballast 600 Watt Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 1/3 HP @ 120-240 Vac (N/O) 1/6 HP @ 120-240 Vac (N/C) 1/4 HP @ 277 Vac (N/O) 1/8 HP @ 277 Vac (N/C) |
Operating Temperature | -30 to 140° F |
Approvals | UL Listed, UL916, UL864, C-UL California State Fire Marshal, CE |
Gold Flash | Yes |
Override Switch | Yes |
No. of Relays & Contact Type | One (1) SPST Continuous Duty Coil |
Expected Relay Life | 10 million cycles minimum mechanical |
Humidity Range | 5 to 95% (noncondensing) |
Coil Current | 33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 39 mA @ 208-277 Vac 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc |
Operate Time | 20ms |
Description
Pilot Relay, 10 Amp SPST + Override, 10-30 Vac/dc/208-277 Vac Coil, Hi/Lo Voltage Separation, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, EJB Series 20A, 3 Pole, 277/480V AC (EJB34020)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 70A, 250V AC, Non-Indicating (FRN-R-70)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 25A, 250V AC, Non-Indicating (LPN-RK-25SP)
- SQUARE D GRND Bar Kit (PK3GTA1CP)
- FUNCTIONAL DEVICES-RIB Enclosed PreWired Relay, 10A, (3)SPST, SPDT (RIBL3C)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPDT-N/C/Override (RIB2421SB-NC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBU1C-RD)
- FUNCTIONAL DEVICES-RIB Enclosed Relays, 10A, 2 SPST-N/O (RIBU2S2)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPST-N/C Override (RIB02SBDC-NC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT24B)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT, Application: Power (RIB2401B)
- Functional Devices-Rib Electrical Relays