Shop All Current Sensing Relays
Functional Devices-Rib
Enclosed T-Style Current Switch, Fixed
Mfr # RIBXF
Zoro # G3226872
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4
- Wire Length 16", 600V Rated
- Max Sense Voltage 600 Vac
- Sensor Threshold Fixed, .5 Amps
- Dimensions 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBXF
- Zoro # G3226872
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Width | 4 |
Wire Length | 16", 600V Rated |
Dimensions | 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple |
Details
Item | Enclosed T-Style Fixed Current Switch |
Max Sense Voltage | 600 Vac |
Sensor Threshold | Fixed, .5 Amps |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Sensor Contact | Solid State Contact, 30 Vac/dc, .4 Amp Max |
Sensor Range | .50-30 Amps |
Approvals | UL Listed, UL916, C-UL, CE |
Operating Temperature | -30 to 140° F |
Humidity Range | 5 to 95% (noncondensing) |
Sensor Type | Internal, with contact status |
Sensor Contact Status | Current below threshold: Open / LED OFF Current above threshold: Closed / LED ON |
Description
Current Switch, Fixed, 0.50-30 Amp, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Multimeter Fuse, 440mA, 1000V AC, Cylindrical (203411)
- NVENT HOFFMAN Filter, For Mfr. No. AVK33 (AFLT33)
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 225 to 400A Amp Range, 160V DC Volt Rating (5502100)
- HUBBELL Receptacle, Red, Male, Threaded Stud (HBLMRSCR)
- FUNCTIONAL DEVICES-RIB Solid Core Analog, 4-20 mA, Current Transd (RIBXK420-20)
- FUNCTIONAL DEVICES-RIB Split Core, Adj Current Switch, .75-150 A (RIBXG21TA)
- FUNCTIONAL DEVICES-RIB Xktf Solid Core, Fixed (RIBXKTF)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXGTFL)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGTA-SCAL)
- FUNCTIONAL DEVICES-RIB Split Core, Fix Current Switch, .50-150 A (RIBXG21TF)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXG21F)
- Functional Devices-Rib Current Sensing Relays