Shop All Current Sensing Relays
Functional Devices-Rib
Enclosed T-Style Current Switch, Adj.
Mfr # RIBXA
Zoro # G3226839
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4
- Sensor Contact Solid State Contact, 30 Vac/dc, .4 Amp Max
- Wire Length 16", 600V Rated
- Max Sense Voltage 600 Vac
- Sensor Type Internal, with contact status
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBXA
- Zoro # G3226839
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Width | 4 |
Wire Length | 16", 600V Rated |
Dimensions | 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple |
Details
Item | Enclosed T-Style Adjstble Current Switch |
Sensor Contact | Solid State Contact, 30 Vac/dc, .4 Amp Max |
Max Sense Voltage | 600 Vac |
Sensor Type | Internal, with contact status |
Sensor Threshold | Adjustable, .50-30 Amps |
Humidity Range | 5 to 95% (noncondensing) |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Approvals | UL Listed, UL916, C-UL, CE |
Sensor Contact Status | Current below threshold: Open / LED OFF Current above threshold: Closed / LED ON |
Operating Temperature | -30 to 140° F |
Sensor Range | .50-30 Amps |
Description
Current Switch, Adjustable, 0.50-30 Amp, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 10 in H, 6 in D, NEAM 4X, Hinged (HW-CC100806CHSC)
- HAMMOND Aluminum Enclosure, 2.36 in D, NEMA 1; 4; 4X; 12; 13 (R100-084-000)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 1 Pole, 240/415V AC, C Curve (M9F22140)
- ZORO SELECT 12 AWG 3 Conductor Carolprene Portable Cord 600V 25 ft. BK (E3700)
- FUNCTIONAL DEVICES-RIB Solid Core Analog, 4-20 mA, Current Transd (RIBXK420-50)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.35A, 30VAC/DC (RIBXGF)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGTA-SCAL)
- FUNCTIONAL DEVICES-RIB Solid Core Analog, 4-20 mA, Current Transd (RIBXK420-20)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXGTFL)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXGFL)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.35A, 30VAC/DC (RIBXGTF)
- Functional Devices-Rib Current Sensing Relays