Shop All Specialty Switches
Functional Devices-Rib
Enclosed Switch, 5A, On/On, 30VAC/dc
Mfr # SIBLS-RD
Zoro # G3227329
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Operating Temp. Range -30 to 140 F
- Height 1.5
- Length 1.7
- Width 2.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # SIBLS-RD
- Zoro # G3227329
- Country of Origin United States
- Category Specialty Switches
Dimensions
Height | 1.5 |
Length | 1.7 |
Width | 2.8 |
Dimensions | 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple |
Details
Item | Enclosed Switch,5A,On/On,30VAC/dc |
Color | Red |
Operating Temp. Range | -30 to 140 F |
Wires | 16", 600V Rated |
Switch Position | 3 Position Maintained, On/Off/On |
Switch Ratings | 5 Amp @ 30Vac/dc |
Operating Temperature | -30 to 140° F |
Approvals | CE |
Humidity Range | 5 to 95% (noncondensing) |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Description
Switch, 5 Amp, 30 Vac/dc, 3 Position Maintained, On/Off/On, LED Indicator, Red Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT EZ-Runner 2 Channel Drop-Trak Cable Protector- Black (DO-EZ-RUNNER-2CH-BK)
- TEMPCO Ceramic Twist-on Wire Connector, , 2-18 To 2-14 Awg Wires (EHD-114-104)
- BLACK BOX Cat6 Shld Patch Cable 1 Feet 26 Awgm (EVNSL0272BL-0001)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0404)
- FUNCTIONAL DEVICES-RIB Tr50Va004 Transformer (TR50VA004)
- GAR-BER FILTERS 11Bv-R 10 Gph Filter W/Bracket (11BV-R)
- PHD 10-30V-DC PROXIMITY SWITCH (17524-2)
- POTTER VSR-F WATERFLOW ALARM 6IN FLOW SWITCH (1113006 VSR-F)
- AAON SWITCH FCS 425PSI ADJ (V63700)
- ABB SENSE6 MAGNETIC NON-CONTACT SAFETY OTHER SWITCH (2TLA050074R2100)
- PMC/BETA SOLID STATE VIBRATION OTHER SWITCH (440S)
- Functional Devices-Rib Specialty Switches