Shop All Snap Action Switches
Functional Devices-Rib
Enclosed Switch, 20A, 3 Position, Centr Off
Mfr # SIB02S-RD
Zoro # G3227137
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5
- Operating Temp. Range -30 to 140 F
- Length 1.7
- Width 2.8
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # SIB02S-RD
- Zoro # G3227137
- Country of Origin United States
- Category Snap Action Switches
Dimensions
Height | 1.5 |
Length | 1.7 |
Width | 2.8 |
Dimensions | 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple |
Details
Item | Enclosed Switch,20A,3 Position,Centr Off |
Operating Temp. Range | -30 to 140 F |
Color | Red |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Approvals | UL Listed, UL916, C-UL, CE |
Wires | 16", 600V Rated |
Switch Position | 2 Position Maintained, On/On |
Humidity Range | 5 to 95% (noncondensing) |
Operating Temperature | -30 to 140° F |
Switch Ratings | 20 Amp Resistive @ 277 Vac 1110 VA Pilot Duty @ 277 Vac 770 VA Pilot Duty @ 120 Vac 20 Amp Ballast @ 277 Vac 10 Amp Tungsten @ 120 Vac 2 HP @ 277 Vac 1 HP @ 120 Vac |
Description
Switch, 20 Amp, 3 Position Maintained, Center Off, 3 Wires, Red Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 3/4 in. x 2-1/2 in., GRC (876620)
- HUBBELL Wall Switch, Brown, 1/2 HP, 3-Way Switch (CSB315)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Wh (SGF20W)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09G1ABA-R63/D)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C13D8-201)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, 1NC, 3A @ 240V AC Contact Rating (V7-1B37D8)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 10A @ 240V AC Contact Rating (V7-3E17E9)
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, DPDT, 10A @ 240V AC Contact Rating (DZ-10GW22-1B6)
- ZORO SELECT Industrial Snap Action Switch, Hinge Roller, Lever Actuator, SPDT, 20A @ 480V AC Contact Rating (5JEF2)
- HONEYWELL Industrial Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW82212-A2)
- HONEYWELL Miniature Snap Action Switch, Lever, Long, Paddle Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-5F17D8-336)
- Functional Devices-Rib Switches