Shop All Specialty Switches
Functional Devices-Rib
Enclosed Switch, 20A, 2 Position Maint
Mfr # SIB04S-RD
Zoro # G3227347
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Operating Temp. Range -30 to 140 F
- Length 1.7
- Height 1.5
- Width 2.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # SIB04S-RD
- Zoro # G3227347
- Country of Origin United States
- Category Specialty Switches
Dimensions
Length | 1.7 |
Height | 1.5 |
Width | 2.8 |
Dimensions | 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple |
Details
Item | Enclosed Switch,20A,2 Position Maint |
Color | Red |
Operating Temp. Range | -30 to 140 F |
Approvals | UL Listed, UL916, C-UL, CE |
Humidity Range | 5 to 95% (noncondensing) |
Switch Ratings | 20 Amp Resistive @ 277 Vac 1110 VA Pilot Duty @ 277 Vac 770 VA Pilot Duty @ 120 Vac 20 Amp Ballast @ 277 Vac 10 Amp Tungsten @ 120 Vac 2 HP @ 277 Vac 1 HP @ 120 Vac |
Switch Position | 3 Position Maintained, Center Of |
Wires | 16", 600V Rated |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Operating Temperature | -30 to 140° F |
Description
Switch, 20 Amp, 2 Position Maintained, On/On, 3 Wires, Red Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ring Term, Vyl, 4 Awg, 5/16" Stud, PK20 (PV4-56R-E)
- CANTEX Meter Offset, 1-1/4 In., PVC, 4-1/4 In. L (5133183)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS62B)
- ABB AF96-30-00-13, CTR, 3P, 92A, 100-250VAC/DC, 2/2 (AF96-30-00-13)
- FUNCTIONAL DEVICES-RIB Tr50Va004 Transformer (TR50VA004)
- ABACUS ELECTRICS Optical Probe W Dtr Switch Other Sensor (A7Z-P-D09F-2A)
- YORK Thermostatic 250VAc, 024 25291 000 (024 25291 000)
- WBOX HOLDUP BTN MOM SPDT 3 SCR (0E-HBMOMSD3T)
- MAGNETROL REPLACEMENT ASSEMBLY (89-7401-101)
- GARDNER BENDER PUSH SWITCH ON/OFF BRS6A (GSW-25)
- OMRON GUARD LOCK SAFETY DOOR 24V-DC OTHER SWITCH (D4NL-1AFG-B)
- Functional Devices-Rib Switches