Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed SPST Relay/Analog, 20A
Mfr # RIBX243PV
Zoro # G3226787
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.8
- Width 4
- Dimensions 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
- Operate Time 20ms
- Contact Ratings 20 Amp Resistive @ 300 Vac, 28 Vdc 20 Amp Ballast @ 277-480 Vac Not rated for Electronic Ballast 15 Amp Resistive @ 600 Vac 770 VA Pilot Duty @ 120 Vac, 1 Phase 1158 VA Pilot Duty @ 240 Vac, 1 Phase 1110 VA Pilot Duty @ 277 Vac, 1 Phase 1640 VA Pilot Duty @ 480 Vac, 1 Phase 1466 VA Pilot Duty @ 240 Vac, 3 Phase 2112 VA Pilot Duty @ 480 Vac, 3 Phase Heavy Pilot Duty @ 600 Vac 7.5 HP @ 480 Vac, 3 Phase 5 HP @ 240 Vac, 3 Phase 3 HP @ 480-600 Vac, 1 Phase 2 HP @ 240-277 Vac, 1 Phase 1 HP @ 120 Vac, 1 Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBX243PV
- Zoro # G3226787
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Height | 1.8 |
Width | 4 |
Dimensions | 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple |
Wire Length | 16", 600V Rated |
Details
Item | Enclosed,20A,SPST,Relay/Analog |
Operate Time | 20ms |
Contact Ratings | 20 Amp Resistive @ 300 Vac, 28 Vdc 20 Amp Ballast @ 277-480 Vac Not rated for Electronic Ballast 15 Amp Resistive @ 600 Vac 770 VA Pilot Duty @ 120 Vac, 1 Phase 1158 VA Pilot Duty @ 240 Vac, 1 Phase 1110 VA Pilot Duty @ 277 Vac, 1 Phase 1640 VA Pilot Duty @ 480 Vac, 1 Phase 1466 VA Pilot Duty @ 240 Vac, 3 Phase 2112 VA Pilot Duty @ 480 Vac, 3 Phase Heavy Pilot Duty @ 600 Vac 7.5 HP @ 480 Vac, 3 Phase 5 HP @ 240 Vac, 3 Phase 3 HP @ 480-600 Vac, 1 Phase 2 HP @ 240-277 Vac, 1 Phase 1 HP @ 120 Vac, 1 Phase |
Relay Status | Red LED On - Activated |
Expected Relay Life | 10 million cycles minimum mechanical |
Override Switch | No |
Humidity Range | 5 to 95% (noncondensing) |
Sensor Range | .50-20 Amps |
No. of Relays & Contact Type | One (1) 3PST Continuous Duty Coil |
Operating Temperature | -30 to 140° F |
Gold Flash | No |
Coil Voltage Input | 24 Vac/dc ; 50-60 Hz Drop Out - 3 Vac / 3.8 Vdc Pull In - 20 Vac / 22 Vdc |
Coil Current | 210 mA @ 24 Vac 154 mA @ 30 Vdc |
Approvals | UL Listed, UL916, C-UL, CE |
Sensor Type | Internal, with contact status Current sensing on orange wires |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Description
Transducer and Relay Combination, 20 Amp 3PST-N/O, 24 Vac/dc Coil, Analog, 0-20 Amp, 0-10 Vdc Output, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OT40F3, DISCONNECT SWITCH, 3-P, 40A/600V, (OT40F3)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT L, handle, rotary, door mounted, black (S32598)
- ABB Liquid Tight Connector, 1 in., Silver (2540-3)
- ZORO SELECT Round Indicator Light, Yellow, 24VDC (24M046)
- FUNCTIONAL DEVICES-RIB BACnet Network Relay, w/BO, BI, AO, AI (RIBTW24B-BCAO)
- FUNCTIONAL DEVICES-RIB Enclosed T-Style Relay, Hi/Low (RIBH1CW)
- FUNCTIONAL DEVICES-RIB Enclosed RTU Network Relay (RIBTW24B-MBAI)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Rlay, 10A, (3)SPST, SPDT (RIBL4C)
- FUNCTIONAL DEVICES-RIB Latch Relay, 20A, SPST+Oride, 24VAC/DC, Red (RIBL24SB-RD)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A, (2) SPDT (RIBH2C)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPDT, Lead Length: 16 in (RIBH1C)
- Functional Devices-Rib Pre-wired Enclosed Relays