Shop All Power Supplies
Functional Devices-Rib
Enclosed Power Supply, 120V AC, 24V AC, 40VA
Mfr # PSH40A
Zoro # G3223689
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Output Voltage 24V AC
- Power Rating 40VA
- Case Material Metal Case
- Height 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices-Rib
- MFR # PSH40A
- Zoro # G3223689
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 4-1/2 in |
Width | 5.438 in |
Depth | 4-1/2 in |
Length (In.) | 4.5 |
Details
Item | Enclosed Power Supply |
Input Voltage | 120V AC |
Output Voltage | 24V AC |
Power Rating | 40VA |
Case Material | Metal Case |
Hz | 50/60 Hz |
Amps | 40VA |
Voltage | 120 Vac to 24 Vac @ 40VA |
Over Current Protection | Circuit Breaker |
Secondary Configuration | External Terminal Strip |
Frequency | 50/60 Hz |
Approvals | Class 2 (UL Approved UL5085-3), UL916, UL508, C-UL, CE |
Transformer | One 40 VA Split-Bobbin |
Max. Ambient Temperature | 40° C |
24 Vac ON/OFF | On / Off Switch & Breaker |
Description
Single 40 VA Power Supply, 120 Vac to 24 Vac, UL Class 2, Metal Enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 35150 PSI 14Npt (CXA-S3)
- LEVITON 2 Wire Industrial Straight Blade Plug 125Vac 15A (14W04)
- ZIPWALL Zipwall SLP6 12 ft. Spring Loaded Poles (641877106008)
- FUNCTIONAL DEVICES-RIB Track Mount, 2 Output I/O Expander (RIBMN24Q2C)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24V AC, 1.5 to 14V DC, 300 mA, Track (PSMN24DA)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 120V AC, 24V DC, 1A, Track (PSMN40A24DS)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, 40A, Track (PSMN40A)
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, Track (PSMN40AS)
- FUNCTIONAL DEVICES-RIB Enclosed Power Supply, 480/277/240/208/120V AC, 24V AC, 75VA (PSH75A)
- FUNCTIONAL DEVICES-RIB Enclosed Power Supply, 120V AC, 24V AC, 100VA (PSH100A100A)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 40VA, Screw Mount (MGT-2440P)
- Functional Devices-Rib Power Supplies