Shop All Power Supplies
Functional Devices-Rib
Enclosed Single, 100VA, 120VAC to 24VAC
Mfr # PSH100AW
Zoro # G3223637
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.5 in
- Width 5.438 in
- Depth 4.5 in
- Amps 100VA
- Series PSH100A Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices-Rib
- MFR # PSH100AW
- Zoro # G3223637
- Country of Origin United States
- Category Power Supplies
Dimensions
Height | 4.5 in |
Width | 5.438 in |
Depth | 4.5 in |
Length (In.) | 4.5 |
Details
Item | Enclosed Power Supply |
Amps | 100VA |
Series | PSH100A Series |
Voltage | 120 Vac to 24 Vac @ 100VA |
Max. Ambient Temperature | 40° C |
Secondary Configuration | Internal Wires |
Transformer | One 100 VA Split-Bobbin |
Frequency | 50/60 Hz |
24 Vac ON/OFF | On / Off Switch & Breaker |
Approvals | Class 2 (UL Approved UL5085-3), UL916, UL508, C-UL, CE |
Over Current Protection | Circuit Breaker |
Description
Single 100 VA, 120 Vac to 24 Vac, UL Class 2, Secondary Wires, Metal Enclosure
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Compact Series 2 Rotational Base Bracket (CCS2RBBLG)
- RACO Insulating Bushing, 31/64" L, Plastic (1405)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Red (SHC1031)
- SPORTSMAN Parallel 50 Amp Cable (PC50A)
- FUNCTIONAL DEVICES-RIB Enclosed Single Power Supply, 40VA (PSH40AWB10)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 24 VDC; adjustable 1.5-28 VDC, 300A, MT212 Track Included (PSMN24DA)
- FUNCTIONAL DEVICES-RIB Enclosed Switching DC Power, Single (PSH24DWB10)
- FUNCTIONAL DEVICES-RIB Enclosed Single 100VA, 120VAC-24VAC (PSH100A)
- FUNCTIONAL DEVICES-RIB DC Power Supply, 120V AC, 1.5/28V DC, 40A, MT212 Track Included (PSM19A24DAS)
- FUNCTIONAL DEVICES-RIB Power Supply, 24 VDC; adjustable 1.5-28 VDC, 40A, MT212 Track Included (PSMN40A)
- ACOPIAN REGULATED AC TO DC POWER SUPPLY (B30GT110)
- Functional Devices-Rib Power Systems