Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed RTU Network Relay
Mfr # RIBTW24B-MBAI
Zoro # G3226531
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7
- Dimensions 4.28"H x 7.00"W x 2.00"D with 0.75" NPT nipple
- Height 2
- No. of Relays & Contact Type One (1) SPDT Continuous Duty Coil
- Terminations Functional Devices product installed at both ends of the standard RS485 Modbus® RTU network – Use 120 Ω end of line resistors. All other cases – Follow instructions from the device installed at the end of the Modbus® network
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBTW24B-MBAI
- Zoro # G3226531
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Width | 7 |
Dimensions | 4.28"H x 7.00"W x 2.00"D with 0.75" NPT nipple |
Height | 2 |
Details
Item | Enclosed MODbus RTU Network Relay |
No. of Relays & Contact Type | One (1) SPDT Continuous Duty Coil |
Terminations | Functional Devices product installed at both ends of the standard RS485 Modbus® RTU network – Use 120 Ω end of line resistors. All other cases – Follow instructions from the device installed at the end of the Modbus® network |
Contact Ratings | 20 Amp Resistive @ 277 Vac 20 Amp Ballast @ 277 Vac 16 Amp Electronic Ballast @ 277 Vac (N/O) 10 Amp Tungsten @ 120 Vac (N/O) 1110 VA Pilot Duty @ 277 Vac 770 VA Pilot Duty @ 120 Vac 2 HP @ 277 Vac 1 HP @ 120 Vac |
Network Communication | Green LED |
Power Input Ratings | 81 mA @ 24 Vdc 111 mA @ 24 Vac |
Humidity Range | 5 to 95% (noncondensing) |
Baud Rate | 9600, 19200, 38400, 57600 (DIP Switch Selectable) |
Relay Override Switch | DIP Switch Control |
Operate Time | 18ms |
Network Media | Twisted Pair 22-24AWG, shielded recommended, EIA/TIA-485 (standard RS485) |
BI2 Status | Pink LED On - Activated |
Housing Rating | UL Listed, NEMA 1, C-UL, CE Approved, UL Accepted for Use in Plenum, |
Approvals | CE, UL Listed, UL916, C-UL |
Polarity | Network is polarity sensitive |
Relay Status | Red LED On - Activated |
Operating Temperature | -30 to 140° F |
Gold Flash | No |
BI1 Status | Pink LED On - Activated |
Expected Relay Life | 10 million cycles minimum mechanical |
Track Mount | MT212-6 Mounting Track Provided |
Description
MODbus RTU Network Relay Device, One Binary Output + Override, Two Binary Inputs, One Analog Input, 24 Vac/dc Power Input, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 10AWG, 2.25In, PK5 (C11N)
- APC Back-UPS 6 Outlets, 425VA, 120V (BE425M)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 120VAC, 10A (CA2SK11G7)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (CTCL-153P-AL)
- FUNCTIONAL DEVICES-RIB U2C Enclosed Relays 10Amp 2 (RIBU2C)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPST, Polarized (RIB12S-FA)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT2401B)
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 10A (RIBD2421C)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB04P)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Sparation, SPDT, 20A (RIBTE01B)
- FUNCTIONAL DEVICES-RIB Latch Relay, 20A, SPST+Oride, 24VAC/DC, Red (RIBL24SB-RD)
- Functional Devices-Rib Pre-wired Enclosed Relays