Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relays, 10A, SPST-N/O
Mfr # RIBU2SC
Zoro # G3226723
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 10 to 30VAC/DC, 120VAC
- Width 3.2
- Dimensions 2.30" x 3.20" x 1.80" with .75" NPT nipple
- Height 1.8
- Expected Relay Life 10 million cycles minimum mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBU2SC
- Zoro # G3226723
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Width | 3.2 |
Dimensions | 2.30" x 3.20" x 1.80" with .75" NPT nipple |
Height | 1.8 |
Details
Coil Volts | 10 to 30VAC/DC, 120VAC |
Item | Enclosed,10A,SPST-N/O,10-30VAC/DC,120VAC |
Expected Relay Life | 10 million cycles minimum mechanical |
Relay Status | LED On - Activated |
Operate Time | 20ms |
Override Switch | Yes |
Coil Current | 33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 28 mA @ 120 Vac 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc |
Gold Flash | Yes |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
No. of Relays & Contact Type | One (1) SPST + One (1) SPDT Continuous Duty Coil |
Contact Ratings | 10 Amp Resistive @ 277 Vac 480 VA Pilot Duty @ 277 Vac 480 VA Ballast @ 277 Vac Not rated for Electronic Ballast 600 Watt Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 1/3 HP @ 120-240 Vac (N/O) 1/6 HP @ 120-240 Vac (N/C) 1/4 HP @ 277 Vac (N/O) 1/8 HP @ 277 Vac (N/C) |
Humidity Range | 5 to 95% (noncondensing) |
Wires | 16", 600V Rated |
Operating Temperature | -30 to 140° F |
Coil Voltage Input | 10-30 Vac/dc ; 120 Vac ; 50-60 Hz Drop Out - 2.1 Vac / 2.8 Vdc Pull In - 9 Vac / 10 Vdc |
Approvals | UL Listed, UL916, UL864, C-UL California State Fire Marshal, CE |
Description
Enclosed,10A,SPST-N/O,10-30VAC/DC,120VAC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, CL Series 40A, 2 Pole, 120/240V AC (CL240)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 500A, 600V AC, Non-Indicating (FLSR500)
- CALCONDUIT Nipple, 1-1/2 in. x 4 in., Aluminum (119323)
- LEVITON Wallplates Mid Nyl 1G Tog-E (PJ1-E)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, DPDT, Polarized (RIB24P-FA)
- FUNCTIONAL DEVICES-RIB RIB Enclosed Relay, 10A, SPDT, 10-30VAC/DC/120VAC (RIBU1C)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB01P)
- FUNCTIONAL DEVICES-RIB H1C Enclosed Relay 10Amp Spdt (RIBH1C)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPST (RIB02P30)
- FUNCTIONAL DEVICES-RIB Enclosed T-Style Relay, Hi/Low Separation (RIBT2401D)
- FUNCTIONAL DEVICES-RIB Wireless Relay/Transmitter, SPDT, 24VAC/DC (RIBW24B-EN3)
- Functional Devices-Rib Electrical Relays