Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relays, 10A, 2 SPST-N/O
Mfr # RIBU2S2
Zoro # G3226653
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 10 to 30VAC/DC, 120VAC
- Width 4
- Height 1.8
- Dimensions 4.00" x 4.00" x 1.80" with .50" NPT nipple
- Operating Temperature -30 to 140° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBU2S2
- Zoro # G3226653
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Width | 4 |
Height | 1.8 |
Dimensions | 4.00" x 4.00" x 1.80" with .50" NPT nipple |
Details
Coil Volts | 10 to 30VAC/DC, 120VAC |
Item | Enclsd Rly,10A,2SPST-N/O,10-30VAC/DC,120 |
Operating Temperature | -30 to 140° F |
Coil Voltage Input | 10-30 Vac/dc ; 120 Vac ; 50-60 Hz Drop Out - 2.1 Vac / 2.8 Vdc Pull In - 9 Vac / 10 Vdc |
Coil Current | 33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 28 mA @ 120 Vac 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc |
Approvals | UL Listed, UL916, UL864, C-UL California State Fire Marshal, CE |
Gold Flash | Yes |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Wires | 16", 600V Rated |
Relay Status | LED On - Activated |
Operate Time | 20ms |
No. of Relays & Contact Type | Two (2) SPST Continuous Duty Coil |
Expected Relay Life | 10 million cycles minimum mechanical |
Override Switch | Yes (2) |
Contact Ratings | 10 Amp Resistive @ 277 Vac 480 VA Pilot Duty @ 277 Vac 480 VA Ballast @ 277 Vac Not rated for Electronic Ballast 600 Watt Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 1/3 HP @ 120-240 Vac (N/O) 1/6 HP @ 120-240 Vac (N/C) 1/4 HP @ 277 Vac (N/O) 1/8 HP @ 277 Vac (N/C) |
Humidity Range | 5 to 95% (noncondensing) |
Description
Enclsd Rly,10A,2SPST-N/O,10-30VAC/DC,120
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Insultherm Tru-Fit Fiberglass #10 Black (FGLG.10BK)
- HUBBELL 50A Twist-Lock Connector 2P 3W 600VAC/250VDC BK/WT (HBL3762C)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (HT8LA)
- TORK Electronic Timer, 7 Days, SPDT (DGLC200A-NC)
- FUNCTIONAL DEVICES-RIB BACnet Network Relay, w/12 BI (RIBMNWD12-BCDI)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB043P)
- FUNCTIONAL DEVICES-RIB U2C Enclosed Relays 10Amp 2 (RIBU2C)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT, Polarized (RIB24C-FA-RD)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB02P)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB023P)
- FUNCTIONAL DEVICES-RIB 2401D Enclosed Relay 10Amp (RIB2401D)
- Functional Devices-Rib Pre-wired Enclosed Relays