Shop All Current Sensing Relays
Functional Devices-Rib
Enclosed Relay/Current Transducr, 10A
Mfr # RIBXLCV
Zoro # G3227152
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4
- Override Switch No
- Expected Relay Life 10 million cycles minimum mechanical
- Threshold Analog, 0-10 Amp
- Approvals UL Listed, UL916, C-UL, CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBXLCV
- Zoro # G3227152
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Width | 4 |
Dimensions | 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple |
Wire Length | 16", 600V Rated |
Details
Item | Enclosed Relay/Current Transducr,10A |
Override Switch | No |
Expected Relay Life | 10 million cycles minimum mechanical |
Threshold | Analog, 0-10 Amp |
Approvals | UL Listed, UL916, C-UL, CE |
Operate Time | 20ms |
Relay Status | Red LED On - Activated |
No. of Relays & Contact Type | One (1) SPDT Continuous Duty Coil |
Coil Voltage Input | 10-30 Vac/dc ; 50-60 Hz Drop Out - 2.1 Vac / 2.8 Vdc Pull In - 9 Vac / 10 Vdc |
Gold Flash | Yes |
Humidity Range | 5 to 95% (noncondensing) |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Operating Temperature | -30 to 140° F |
Coil Current | 33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc |
Series | RIBXLC Series |
Description
Transducer and Relay Combination, 10 Amp SPDT, 10-30 Vac/dc Coil, Analog, 0-10 Amp, 0-5 Vdc/0-10 Vdc Output, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Wireway End Cap For FS-200 Channel (FS-5920-W E/G)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/2"Trade (244-SW)
- APPLETON ELECTRIC Sealed LAB Switch, 1-Pole, 1Gang (LAB21)
- CAROL 16 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02765.35T.01)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Switch, 20A (RIBX24SBF)
- FUNCTIONAL DEVICES-RIB Xktf Solid Core, Fixed (RIBXKTF)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Analog Current, 20A (RIBX24BV)
- FUNCTIONAL DEVICES-RIB Solid Core Remote with Terminals (AXKT)
- FUNCTIONAL DEVICES-RIB Split Core, Adj Current Switch, .75-150 A (RIBXG21TA)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Adj. Current Switch, 20A (RIBX24BF)
- Functional Devices-Rib Current Sensing Relays