Shop All Current Sensing Relays
Functional Devices-Rib
Enclosed Relay/Current Transducer, 5A
Mfr # RIBXLSEV
Zoro # G3227161
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal w/ voltage output
- Width 4
- Sensing Range 0-5 Amps
- Housing Rating UL Accepted for Use in Plenum, NEMA 1
- Coil Current 33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBXLSEV
- Zoro # G3227161
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Width | 4 |
Dimensions | 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple |
Wire Length | 16", 600V Rated |
Details
Item | Enclosed Relay/Current Transducer,5A |
Type | Internal w/ voltage output |
Sensing Range | 0-5 Amps |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Coil Current | 33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc |
Threshold | Analog |
Sensor Output | 0-5 Vdc 0-10 Vdc |
Operating Temperature | -30 to 140° F |
Contact Ratings | 5 Amp Resistive @ 277 Vac 345 VA Pilot Duty @ 120/240 Vac (N/O) 268 VA Pilot Duty @ 277 Vac (N/O) 211 VA Pilot Duty @ 120/240 Vac (N/C) 175 VA Pilot Duty @ 277 Vac (N/C) 1/3 HP @ 120-240 Vac (N/O) 1/6 HP @ 120-240 Vac (N/C) 1/4 HP @ 277 Vac (N/O) 1/8 HP @ 277 Vac (N/C) |
Humidity Range | 5 to 95% (noncondensing) |
Coil Voltage Input | 10-30 Vac/dc ; 50-60 Hz Drop Out - 2.1 Vac / 2.8 Vdc Pull In - 9 Vac / 10 Vdc |
Gold Flash | Yes |
Expected Relay Life | 10 million cycles minimum mechanical |
Override Switch | Yes |
Resistive | 5 Amp |
Operate Time | 20ms |
Approvals | UL Listed, UL916, C-UL, CE |
Relay Status | Red LED On - Activated |
No. of Relays & Contact Type | One (1) SPST Continuous Duty Coil |
Description
Transducer and Relay Combination, 5 Amp SPST + Override, 10-30 Vac/dc Coil, Analog, 0-5 Amp, 0-5 Vdc/0-10 Vdc Output, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Manual Starter 600Vac 4-6.3Amp IEC (GV2RT10)
- NOARK Contactor, 230VAC, 1Nc Aux (CU-11-HI-3A1B)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAM2A1/0-14-6Y)
- EATON Totalizer, LCD, 8 Digits, 30Hz, 10-260VAC/DC (E5-024-C0408)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.25A, 30VAC/DC (RIBXKF)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Analog Current, 20A (RIBX24BV)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Switch, 10A (RIBXLCA)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Switch, Adj., 10A (RIBXLSA)
- FUNCTIONAL DEVICES-RIB Split Core, Adj Current Switch, .75-150 A (RIBXG21TA)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGTA-SCAL)
- DAYTON Current Sensing Relay2 to 20A, 120VAC (6C055)
- Functional Devices-Rib Current Sensing Relays