Shop All Current Sensing Relays
Functional Devices-Rib
Enclosed Relay/Current Transducer, 20A
Mfr # RIBX24SBV
Zoro # G3226802
$48.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4
- Type Internal w/ voltage output
- Threshold Analog
- Housing Rating UL Accepted for Use in Plenum, NEMA 1
- Operating Temperature -30 to 140° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices-Rib
- MFR # RIBX24SBV
- Zoro # G3226802
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Width | 4 |
Dimensions | 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple |
Wire Length | 16", 600V Rated |
Details
Item | Relay/Current Transducer |
Type | Internal w/ voltage output |
Threshold | Analog |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Operating Temperature | -30 to 140° F |
Sensing Range | 0-20 Amps |
Gold Flash | No |
Approvals | UL Listed, UL916, C-UL, CE |
Humidity Range | 5 to 95% (noncondensing) |
Operate Time | 20ms |
Coil Voltage Input | 24 Vac/dc ; 50-60 Hz Drop Out - 3 Vac / 3.8 Vdc Pull In - 18 Vac / 22 Vdc |
Expected Relay Life | 10 million cycles minimum mechanical |
Sensor Output | 0-5 Vdc 0-10 Vdc |
Override Switch | Yes |
Resistive | 20 Amp |
Contact Ratings | 20 Amp Resistive @ 277 Vac 20 Amp Ballast @ 277 Vac (N/O) 10 Amp Ballast @ 277 Vac (N/C) Not rated for Electronic Ballast 10 Amp Tungsten @ 120 Vac (N/O) 1,110 VA Pilot Duty @ 277 Vac 770 VA Pilot Duty @ 120 Vac 240 Watt Tungsten @ 120 Vac (N/C) 2 HP @ 277 Vac 1 HP @ 120 Vac |
Relay Status | Red LED On - Activated |
Coil Current | 50 mA @ 18 Vac 83 mA @ 24 Vac 33 mA @ 22 Vdc 35 mA @ 24 Vdc 47 mA @ 30 Vdc |
Description
Transducer and Relay Combination, 20 Amp SPDT + Override, 24 Vac/dc Coil, Analog, 0-20 Amp, 0-5 Vdc/0-10 Vdc Output, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 250A, 300V AC, Non-Indicating (A3T250)
- TAYMAC Allure(R) Universal Decorator Insert, Wht (A72W)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Multi (ZB4BA9)
- HUBBELL Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Brass, Rectangular (6500BR-5)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGTA-SCAL)
- FUNCTIONAL DEVICES-RIB Solid Core Analog, 4-20 mA, Current Transd (RIBXK420-20)
- FUNCTIONAL DEVICES-RIB Current Sensing Rly, 0.75to150A, 30VAC/DC (RIBXGTA)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.35A, 30VAC/DC (RIBXGF)
- FUNCTIONAL DEVICES-RIB Split Core Current Transducer, MultiRange (RIBXGTV5)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Adj. Current Switch, 20A (RIBX24BF)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.5A, 120VAC (RIBXGHTF)
- Functional Devices-Rib Electrical Relays