Shop All Current Sensing Relays
Functional Devices-Rib
Enclosed Relay/Current Switch, 10A
Mfr # RIBXLCA
Zoro # G3227003
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4
- Dimensions 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
- Housing Rating UL Accepted for Use in Plenum, NEMA 1
- Gold Flash Yes
- Threshold Adjustable, 0.5-10 Amp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBXLCA
- Zoro # G3227003
- Country of Origin United States
- Category Current Sensing Relays
Dimensions
Width | 4 |
Dimensions | 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple |
Wire Length | 16", 600V Rated |
Details
Item | Enclosed,10A,Relay/Current Switch |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Gold Flash | Yes |
Threshold | Adjustable, 0.5-10 Amp |
Relay Status | Red LED On - Activated |
Series | RIBXLC Series |
Humidity Range | 5 to 95% (noncondensing) |
Expected Relay Life | 10 million cycles minimum mechanical |
Override Switch | No |
Approvals | UL Listed, UL916, C-UL, CE |
Operating Temperature | -30 to 140° F |
No. of Relays & Contact Type | One (1) SPDT Continuous Duty Coil |
Coil Current | 33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc |
Coil Voltage Input | 10-30 Vac/dc ; 50-60 Hz Drop Out - 2.1 Vac / 2.8 Vdc Pull In - 9 Vac / 10 Vdc |
Operate Time | 20ms |
Description
Enclosed,10A,Relay/Current Switch
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Intersystem Bonding Bridge, Enclosure (IGB-050)
- ANDERSON POWER PRODUCTS PP120 CON 2 LOW (1319)
- ABB LOCKNUT CONDUIT 3"" STEEL (49108)
- NVENT CADDY Conduit Clip, Spring Steel (812M24SM)
- FUNCTIONAL DEVICES-RIB Current Sensing Relay, 0.25A, 30VAC/DC (RIBXKTF)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Current Switch, 20A (RIBX24SBF)
- FUNCTIONAL DEVICES-RIB Split Core Analog Current Transd, 4-20 mA (RIBXG420-50)
- FUNCTIONAL DEVICES-RIB Split Core, Adj Current Switch, .75-150 A (RIBXG21TA)
- FUNCTIONAL DEVICES-RIB Split Core, Adj Current Sensor, .75-150 A (RIBXGA)
- FUNCTIONAL DEVICES-RIB Current Sensing Rly, 0.75to150A, 30VAC/DC (RIBXGTA)
- JOHNSON CONTROLS Current Sensing Relay, 0.75A, 120/240VAC (R310AE-2C)
- Functional Devices-Rib Electrical Relays