Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relay, Hi/Low Sparation, SPST, 20A
Mfr # RIBTE01SB
Zoro # G3226349
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
- Height 1.8
- Width 4
- Control Input Ratings .4 mA @ 5 Vdc .9 mA @ 10 Vdc 1 mA @ 12 Vdc 2 mA @ 24 Vdc 3 mA @ 24 Vac (Non Polarized)
- Approvals UL Listed, UL916, C-UL,CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBTE01SB
- Zoro # G3226349
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Dimensions | 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple |
Height | 1.8 |
Width | 4 |
Details
Item | Enclosed Relay,Hi/Low Sparation,SPST,20A |
Control Input Ratings | .4 mA @ 5 Vdc .9 mA @ 10 Vdc 1 mA @ 12 Vdc 2 mA @ 24 Vdc 3 mA @ 24 Vac (Non Polarized) |
Approvals | UL Listed, UL916, C-UL,CE |
Operating Temperature | -30 to 140° F |
Expected Relay Life | 10 million cycles minimum mechanical |
Override Switch | Yes |
Contact Ratings | 20 Amp Resistive @ 277 Vac 1110 VA Pilot Duty @ 277 Vac 770 VA Pilot Duty @ 120 Vac 20 Amp Ballast @ 277 Vac (N/O) 10 Amp Ballast @ 277 Vac (N/C) Not rated for Electronic Ballast 10 Amp Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 2 HP @ 277 Vac 1 HP @ 120 Vac |
Power Input Ratings | 47 mA @ 120 Vac |
Wires | 16", 600V Rated |
No. of Relays & Contact Type | One (1) SPST Continuous Duty Coil |
Control Input | 5-25 Vac/dc, 50-60 Hz |
Operate Time | 18ms |
Power Input | 120 Vac, 50-60 Hz |
Gold Flash | No |
Relay Status | LED On - Activated |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Humidity Range | 5 to 95% (noncondensing) |
Description
Low Input/Optoisolated Relay, 20 Amp SPST + Override, 120 Vac/dc Power Input, 5-25 Vac Control Input, Hi/Lo Voltage Separation, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 500ft, Gray (6103-45-00)
- AIMS POWER MPPT Solar, Charge Controller, 30A (SCC30AMPPT)
- EATON BUSSMANN Fuse, Time Delay, 20A, LPJ Series, 600V AC, 300V DC, 2 1/4 in L x 13/16 in dia (LPJ-20SP)
- EATON Miniature Circuit Breaker, GHB Series 30A, 1 Pole, 277V AC (GHB1030)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Rlay, 10A, (3)SPST, SPDT (RIBL4C)
- FUNCTIONAL DEVICES-RIB Wireless Relay/Transmitter, SPDT, 120VAC (RIBW01B-EN3)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, DPDT (RIB2401D-RD)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, 3PST-N/C w 480 (RIB043P-NC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT2401B)
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 20A, SPDT (RIBD01BDC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPST, Polarized (RIB12S-FA)
- Functional Devices-Rib Pre-wired Enclosed Relays