Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relay, Hi/Low Sparation, DPDT, 20A
Mfr # RIBTE01P
Zoro # G3226209
product price: $69.79
/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
- Height 1.8
- Width 4
- Power Input Ratings 105 mA @ 120 Vac
- Control Input 5-25 Vac/dc, 50-60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBTE01P
- Zoro # G3226209
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Dimensions | 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple |
Height | 1.8 |
Width | 4 |
Details
Item | Enclosed Relay,Hi/Low Sparation,DPDT,20A |
Power Input Ratings | 105 mA @ 120 Vac |
Control Input | 5-25 Vac/dc, 50-60 Hz |
Wires | 16", 600V Rated |
Expected Relay Life | 10 million cycles minimum mechanical |
Override Switch | No |
Operate Time | 18ms |
Relay Status | LED On - Activated |
Humidity Range | 5 to 95% (noncondensing) |
Approvals | UL Listed, UL916, C-UL,CE |
Control Input Ratings | 4 mA @ 5 Vdc .9 mA @ 10 Vdc 1 mA @ 12 Vdc 2 mA @ 24 Vdc 3 mA @ 24 Vac (Non Polarized) |
Power Input | 120 Vac, 50-60 Hz |
Contact Ratings | 20 Amp Resistive @ 300 Vac 20 Amp Resistive @ 28 Vdc 15 Amp Resistive @ 600 Vac 20 Amp Ballast @ 277-480 Vac Not rated for Electronic Ballast 770 VA Pilot Duty @ 120 Vac 1158 VA Pilot Duty @ 240 Vac 1110 VA Pilot Duty @ 277 Vac 1640 VA Pilot Duty @ 480 Vac 3 HP @ 480-600 Vac 2 HP @ 240-277 Vac 1 HP @ 120 Vac |
Gold Flash | Yes |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Operating Temperature | -30 to 140° F |
No. of Relays & Contact Type | One (1) DPDT Continuous Duty Coil |
Description
Low Input/Optoisolated Relay, 20 Amp DPDT, 120 Vac/dc Power Input, 5-25 Vac Control Input, Hi/Lo Voltage Separation, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1052ZP)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 400A, 600V AC, Non-Indicating (JLS400)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA29LB)
- AMERICAN WIRE TIE Wire Ties PK, 15" 16 GA B/A , 2.5M/BD, IMPORT (16BA15-IMPNY)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBL1C-DC)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPST (RIB2421SB)
- FUNCTIONAL DEVICES-RIB Enclosed T-Style Relay, Hi/Low (RIBU1CW)
- FUNCTIONAL DEVICES-RIB Wireless Relay/Transmitter, SPDT, 120VAC (RIBW01B-EN3)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, DPDT, NEMA Enclosure Type: 1 (RIB2401D)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (ESR2402B)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPST-N/O (RIBU1SM-250)
- Functional Devices-Rib Pre-wired Enclosed Relays