Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relay, Hi/Low Separation, 20A S
Mfr # RIBT24SB
Zoro # G3226251
original price:
$47.52
14% off
new price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm)
- Width 4
- Height 1.8
- Life Rating 10 million cycles minimum mechanical
- Relay Status LED, ON - relay activated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBT24SB
- Zoro # G3226251
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Dimensions | A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm) |
Width | 4 |
Height | 1.8 |
Wire Length | 16" (40.6 cm) |
Details
Item | Enclosed Relay,Hi/Low Separation,20Amp S |
Life Rating | 10 million cycles minimum mechanical |
Relay Status | LED, ON - relay activated |
Frequency | 50/60 Hz |
Conduit Hub | 1/2" NPT, 3/4" NPT |
Type | Plastic Box |
Feature | LED |
Approvals | UL listed, UL 916 Energy Management, UL 864 Fire, cUL listed, CSFM, UL File S7312 |
Contact Rating | 20A |
Operating Temperature | -30° to 140°F(-34° to 60°C) |
Mount | Override Switch Mount |
LCD | Surface |
Coil Voltage | 24 VAC, 24 VDC |
Operating Humidity | 5% to 95% non-condensing |
Housing Rating | NEMA 1 |
Contact Type | 1-SPST |
Description
Power Relay, 20 Amp SPST + Override, 24 Vac/dc Coil, Hi/Lo Voltage Separation, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 120/277V, 15A, 3-Position (HBL1556)
- SQUARE D Auxiliary Contact, 10A, 1NC (9999SX7)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 14-16 AWG Wire, Blue, 10 Pcs (HPBDD2-250-10)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 7A, 250VAC, Non-Indicating, 5 PK (GAB7)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPST (RIB01P30)
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 20A, SPDT (RIBD01BDC)
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 20A, SPDT (RIBD02BDC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPST-N/C/Override (RIB2402SB-NC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, DPDT (RIB2401D-RD)
- FUNCTIONAL DEVICES-RIB D01Bdc Dry Contact Relay (RIBD01BDC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT, Polarized (RIB12C-FA-RD)
- Functional Devices-Rib Electrical Relays