Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relay, Hi/Low Separation, 20A
Mfr # RIBTE24B
Zoro # G3226321
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC/DC, 120VAC
- Dimensions 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
- Width 4
- Height 1.8
- Control Input 5-25 Vac/dc, 50-60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBTE24B
- Zoro # G3226321
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Dimensions | 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple |
Width | 4 |
Height | 1.8 |
Details
Coil Volts | 24VAC/DC, 120VAC |
Item | Enclosed Rly,Hi/Low Sep,20A,24VAC/DC,120 |
Control Input | 5-25 Vac/dc, 50-60 Hz |
Gold Flash | No |
Wires | 16", 600V Rated |
Power Input Ratings | 50 mA @ 18 Vac 83 mA @ 24 Vac 33 mA @ 22 Vdc 35 mA @ 24 Vdc 47 mA @ 30 Vdc |
Humidity Range | 5 to 95% (noncondensing) |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Approvals | UL Listed, UL916, C-UL,CE |
Operate Time | 18ms |
Contact Ratings | 20 Amp Resistive @ 277 Vac 5 Amp Resistive @ 480 Vac 1110 VA Pilot Duty @ 277 Vac 770 VA Pilot Duty @ 120 Vac 20 Amp Ballast @ 277 Vac 16 Amp Electronic Ballast @ 277 Vac (N/O) 10 Amp Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 2 HP @ 277 Vac 1 HP @ 120 Vac |
Operating Temperature | -30 to 140° F |
Relay Status | LED On - Activated |
Override Switch | No |
Expected Relay Life | 10 million cycles minimum mechanical |
Power Input | 24 Vac/dc, 50-60 Hz |
Control Input Ratings | .4 mA @ 5 Vdc .9 mA @ 10 Vdc 1 mA @ 12 Vdc 2 mA @ 24 Vdc 3 mA @ 24 Vac (Non Polarized) |
No. of Relays & Contact Type | One (1) SPDT Continuous Duty Coil |
Description
Low Input/Optoisolated Relay, 20 Amp SPDT, 24 Vac/dc Power Input, 5-25 Vac/dc Control Input, Hi/Lo Voltage Separation, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 AWG - #10 Nylon Ring Terminal - 25-Pack (210223)
- MILWAUKEE TOOL Punchdown Tool w/Extended Blade (48-22-2165)
- TRIPP LITE Line Interactive UPS, Out: 115/120V AC , In:120V AC (AVR750UTAA)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 60A, Fast-Acting, 500V AC, Bolt-On (FWH-60A)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPST-N/C/Override (RIB2402SB-NC)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPST (RIB2401SB)
- FUNCTIONAL DEVICES-RIB Enclosed PreWired Relay, 10A, (3)SPST, SPDT (RIBL3C)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBH1C-N4)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 30A@300VAC, DPDT (RIB24P30)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, DPDT (RIB2402D)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, DPDT, 347VAC Coil (RIB347P)
- Functional Devices-Rib Electrical Relays