Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relay, Hi/Low Separation, 20A
Mfr # RIBT24B-FA
Zoro # G3226242
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC/DC, 120VAC
- Dimensions A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm)
- Height 1.8
- Width 4
- LCD Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Functional Devices-Rib
- MFR # RIBT24B-FA
- Zoro # G3226242
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Dimensions | A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm) |
Height | 1.8 |
Width | 4 |
Wire Length | 16" (40.6 cm) |
Details
Coil Volts | 24VAC/DC, 120VAC |
Item | Enclosed Rly,Hi/Low Sep,20A,24VAC/DC,120 |
LCD | Surface |
Operating Humidity | 5% to 95% non-condensing |
Mounting Type | Surface |
Feature | LED |
Coil Voltage | 24 VAC, 24 VDC |
Type | Plastic Box |
Approvals | UL listed, UL 916 Energy Management, UL 864 Fire, cUL listed, CSFM, UL File S7312 |
Frequency | 50/60 Hz |
Conduit Hub | 1/2" NPT, 3/4" NPT |
Housing Rating | NEMA 1 |
Contact Type | 1-SPDT |
Operating Temperature | -30° to 140°F(-34° to 60°C) |
Life Rating | 10 million cycles minimum mechanical |
Contact Rating | 20A |
Relay Status | LED, ON - relay activated |
Description
Polarized Relay, 20 Amp SPDT, 24 Vac/dc Coil, Hi/Lo Voltage Separation, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (MIL72AQTUZ-240)
- STAR Heater Assembly, Quartz Element, 450W, 60V (HA-120232)
- JACKSON SAFETY Ground Clamp (14731)
- THE BEST CONNECTION 1 10A Alligator Clips W/Vinyl Boots R/B 2Sets (220-1H)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB243P)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT2401B)
- FUNCTIONAL DEVICES-RIB 2421C Enclosed Relay 10Amp (RIB2421C)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, DPDT (RIB2402D)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, SPDT (RIB2421C)
- FUNCTIONAL DEVICES-RIB BACnet Network Relay, w/BO, 2-BI, AI (RIBTW24B-BCAI)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPST N/C (RIBH1S-NC)
- Functional Devices-Rib Pre-wired Enclosed Relays