Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relay, Hi/Low Separation, 20A
Mfr # RIBT243P
Zoro # G3226227
product price: $89.75
/ea
Free Shipping & Returns
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC/DC, 120VAC
- Height 1.8
- Width 4
- Dimensions A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm)
- Life Rating 10 million cycles minimum mechanical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBT243P
- Zoro # G3226227
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Height | 1.8 |
Width | 4 |
Dimensions | A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm) |
Wire Length | 16" (40.6 cm) |
Details
Coil Volts | 24VAC/DC, 120VAC |
Item | Encld Rly,Hi/Low Sep,20A,24VAC/DC,120VAC |
Life Rating | 10 million cycles minimum mechanical |
Approvals | UL listed, UL 916 Energy Management, UL 864 Fire, cUL listed, CSFM, UL File S7312 |
Relay Status | LED, ON - relay activated |
Conduit Hub | 1/2" NPT, 3/4" NPT |
Housing Rating | NEMA 1 |
Contact Type | 1-3PST |
LCD | Surface |
Type | Plastic Box |
Frequency | 50/60 Hz |
Contact Rating | 20A |
Feature | LED |
Operating Humidity | 5% to 95% non-condensing |
Operating Temperature | -30° to 140°F(-34° to 60°C) |
Coil Voltage | 24 VAC, 24 VDC |
Mounting Type | Surface |
Description
Encld Rly,Hi/Low Sep,20A,24VAC/DC,120VAC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 8 in H, 2-3/4 in D (E3PBG)
- DAYTON Non-Illum Selector Switch, 2NO, 22mm, Silvr (30G274)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHG-RP)
- PULSE RADAR Electrical Box, Outlet Box, Die Cast Metal, Round (PU151009)
- FUNCTIONAL DEVICES-RIB BACnet Network Relay, w/BO, BI, AO, AI (RIBTW24B-BCAO)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A (RIBL3C-NC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 30A, DPST-N/O (RIB01P30-S)
- FUNCTIONAL DEVICES-RIB UL924 Lighting Relay, 20A 120-277Vac (ESRN)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBL1C-DC-RD)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIB24C-FA)
- FUNCTIONAL DEVICES-RIB Latch Relay, 20A, SPST+Oride, 24VAC/DC, Red (RIBL24SB-RD)
- Functional Devices-Rib Electrical Relays