Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relay, Hi/Low Separation, 20A
Mfr # RIBT243B
Zoro # G3226087
original price:
$79.81
22% off
new price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC/DC, 120VAC
- Height 1.8
- Dimensions A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm)
- Width 4
- Relay Status LED, ON - relay activated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBT243B
- Zoro # G3226087
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Height | 1.8 |
Dimensions | A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm) |
Width | 4 |
Wire Length | 16" (40.6 cm) |
Details
Coil Volts | 24VAC/DC, 120VAC |
Item | Enclosd Rly,Hi/Low Sep,20A,24VAC/DC,120 |
Relay Status | LED, ON - relay activated |
Operating Humidity | 5% to 95% non-condensing |
Operating Temperature | -30° to 140°F(-34° to 60°C) |
Approvals | UL listed, UL 916 Energy Management, UL 864 Fire, cUL listed, CSFM, UL File S7312 |
Contact Rating | 20A |
Conduit Hub | 1/2" NPT, 3/4" NPT |
Housing Rating | NEMA 1 |
Life Rating | 10 million cycles minimum mechanical |
Mounting Type | Surface |
LCD | Surface |
Contact Type | 2-SPST |
Type | Plastic Box |
Feature | LED |
Coil Voltage | 24 VAC, 24 VDC |
Frequency | 50/60 Hz |
Description
Enclosd Rly,Hi/Low Sep,20A,24VAC/DC,120
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, Double Gang, 2 Gang, Aluminum (5335-0)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 4; 12; 13, Non Hinged Clamp (A806NF)
- HALEX Duplex Connector, 3/8 in, Zinc (21580)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 4 Outlets (5304M-1N7)
- FUNCTIONAL DEVICES-RIB 01Bdc Enclosed Relay, Class 2 (RIB01BDC)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT, Application: Power (RIB2401B)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Rlay, 10A, (3)SPST, SPDT (RIBL4C)
- FUNCTIONAL DEVICES-RIB U2C Enclosed Relays 10Amp 2 (RIBU2C)
- FUNCTIONAL DEVICES-RIB BACnet Network Relay, w/BO, BI, AO, AI (RIBTW24B-BCAO)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPST/Override (RIB02SBDC)
- FUNCTIONAL DEVICES-RIB Enclosed PreWired Relay, 10A, (3)SPST, SPDT (RIBL3C)
- Functional Devices-Rib Pre-wired Enclosed Relays