Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relay, Hi/Low Separation, 20A
Mfr # RIBT2401SB
Zoro # G3226148
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC/DC, 120VAC
- Height 1.8
- Voltage 24 Vac/dc 120 Vac
- Width 4
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBT2401SB
- Zoro # G3226148
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Height | 1.8 |
Width | 4 |
Dimensions | A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm) |
Wire Length | 16" (40.6 cm) |
Details
Coil Volts | 24VAC/DC, 120VAC |
Item | Enclosed Rly,Hi/Low Sep,20A,24VAC/DC,120 |
Voltage | 24 Vac/dc 120 Vac |
Color | Gray |
Frequency | 50/60 Hz |
Type | Plastic Box |
Operating Temperature | -30° to 140°F(-34° to 60°C) |
Relay Status | LED, ON - relay activated |
Life Rating | 10 million cycles minimum mechanical |
Conduit Hub | 1/2" NPT, 3/4" NPT |
Contact Type | 1-SPST |
Coil Voltage | 24 VAC, 24 VDC, 120 VAC |
Operating Humidity | 5% to 95% non-condensing |
Approvals | UL listed, UL 916 Energy Management, UL 864 Fire, cUL listed, CSFM, UL File S7312 |
Feature | LED |
Mount | Override Switch Mount |
Housing Rating | NEMA 1 |
Contact Rating | 20A |
LCD | Surface |
Description
Power Relay, 20 Amp SPST + Override, 24 Vac/dc/120 Vac Coil, Hi/Lo Voltage Separation, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 30A, 1 Pole, 120/240V AC (UBIP130)
- MURRELEKTRONIK Cordset, PUR Cable Jacket, 10 m L Cable (7000-18041-6361000)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (OLB-4M)
- STA-KON 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (NW14-8)
- FUNCTIONAL DEVICES-RIB Enclosed T-Style Relay, Hi/Low Separation (RIBTH2C)
- FUNCTIONAL DEVICES-RIB 2401Sb Enclosed Relay 20Amp (RIB2401SB)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIB21CDC-RD)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT243B)
- FUNCTIONAL DEVICES-RIB D01Bdc Dry Contact Relay (RIBD01BDC)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPDT (RIBU1C-N4)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPST (RIB2421SB)
- Functional Devices-Rib Electrical Relays