Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relay, Hi/Low, 208-277VAC, 20A
Mfr # RIBTE02P
Zoro # G3226288
product price: $77.65
/ea
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 208 to 277VAC
- Height 1.8
- Dimensions 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
- Width 4
- Operate Time 18ms
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBTE02P
- Zoro # G3226288
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Height | 1.8 |
Dimensions | 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple |
Width | 4 |
Details
Coil Volts | 208 to 277VAC |
Item | Enclosed Relay,Hi/Low,208-277VAC,20A |
Operate Time | 18ms |
Control Input | 5-25 Vac/dc, 50-60 Hz |
Power Input Ratings | 105 mA @ 208-277 Vac |
Approvals | UL Listed, UL916, C-UL,CE |
No. of Relays & Contact Type | One (1) DPDT Continuous Duty Coil |
Gold Flash | Yes |
Control Input Ratings | .4 mA @ 5 Vdc .9 mA @ 10 Vdc 1 mA @ 12 Vdc 2 mA @ 24 Vdc 3 mA @ 24 Vac (Non Polarized) |
Humidity Range | 5 to 95% (noncondensing) |
Expected Relay Life | 10 million cycles minimum mechanical |
Contact Ratings | 20 Amp Resistive @ 300 Vac 20 Amp Resistive @ 28 Vdc 15 Amp Resistive @ 600 Vac 20 Amp Ballast @ 277-480 Vac Not rated for Electronic Ballast 770 VA Pilot Duty @ 120 Vac 1158 VA Pilot Duty @ 240 Vac 1110 VA Pilot Duty @ 277 Vac 1640 VA Pilot Duty @ 480 Vac 3 HP @ 480-600 Vac 2 HP @ 240-277 Vac 1 HP @ 120 Vac |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Operating Temperature | -30 to 140° F |
Wires | 16", 600V Rated |
Power Input | 208-277 Vac, 50-60 Hz |
Override Switch | No |
Relay Status | LED On - Activated |
Description
Low Input/Optoisolated Relay, 20 Amp DPDT, 208-277 Vac Power Input, 5-25 Vac Control Input, Hi/Lo Voltage Separation, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Filter Fan, Plastic, 4.42" H x 4.44" L (HF0416414)
- RACO Connector, Flex Ac/Mc, 90, 1-1/2", Zinc (2696)
- POWERCOMM Coax Connector 90 Angle PL259 (215-55102)
- EUCHNER Locking Safety Switch, For CET 1-AR Serie (CET1-AR-CRA-CH-50X-SG-105763)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (ESR02P)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBL1C-DC-RD)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Rlay, 10A, (3)SPST, SPDT (RIBL4C)
- FUNCTIONAL DEVICES-RIB D2421C Spdt Enclosed Pilot (RIBD2421C)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (ESR01P)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBU1SC)
- FUNCTIONAL DEVICES-RIB Wireless Relay/Transmitter, SPDT, 120VAC (RIBW01B-EN3)
- Functional Devices-Rib Pre-wired Enclosed Relays