Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relay, Hi/Low, 208-277VAC, 20A
Mfr # RIBTE02B
Zoro # G3226260
original price:
$49.24
24% off
new price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 208 to 277VAC
- Width 4
- Dimensions 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple
- Height 1.8
- No. of Relays & Contact Type One (1) SPDT Continuous Duty Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBTE02B
- Zoro # G3226260
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Width | 4 |
Dimensions | 4.00"H x 4.00"W x 1.81"D with 0.50" NPT nipple |
Height | 1.8 |
Details
Coil Volts | 208 to 277VAC |
Item | Enclosed Relay,Hi/Low,208-277VAC,20A |
No. of Relays & Contact Type | One (1) SPDT Continuous Duty Coil |
Expected Relay Life | 10 million cycles minimum mechanical |
Override Switch | No |
Power Input | 208-277 Vac, 50-60 Hz |
Contact Ratings | 20 Amp Resistive @ 277 Vac 5 Amp Resistive @ 480 Vac 1110 VA Pilot Duty @ 277 Vac 770 VA Pilot Duty @ 120 Vac 20 Amp Ballast @ 277 Vac 16 Amp Electronic Ballast @ 277 Vac (N/O) 10 Amp Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 2 HP @ 277 Vac 1 HP @ 120 Vac |
Humidity Range | 5 to 95% (noncondensing) |
Operate Time | 18ms |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Gold Flash | No |
Relay Status | LED On - Activated |
Approvals | UL Listed, UL916, C-UL,CE |
Power Input Ratings | 69 mA @ 208-277 Vac |
Wires | 16", 600V Rated |
Control Input | 5-25 Vac/dc, 50-60 Hz |
Control Input Ratings | .4 mA @ 5 Vdc .9 mA @ 10 Vdc 1 mA @ 12 Vdc 2 mA @ 24 Vdc 3 mA @ 24 Vac (Non Polarized) |
Operating Temperature | -30 to 140° F |
Description
Low Input/Optoisolated Relay, 20 Amp SPDT, 208-277 Vac Power Input, 5-25 Vac/dc Control Input, Hi/Lo Voltage Separation, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LckCon, Straight;20 A;Black, Nylon, L15-20R (2423)
- HUBBELL Cap, White, 300/400 Amp Male Single Pole (HBLMCAPW)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LB)
- NVENT HOFFMAN Steel Enclosure, 6 in H, 4 in W, 3 in D, NEMA 12; 13, Non Hinged Clamp (A604LP)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, DPDT, Polarized (RIB24P-FA)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBL1C-DC-RD)
- FUNCTIONAL DEVICES-RIB 2401D Enclosed Relay 10Amp (RIB2401D)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, DPDT (RIB2401D-RD)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPST (RIB2402SB)
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 20A, SPDT (RIBD01BDC)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, DPDT (RIB2402D)
- Functional Devices-Rib Pre-wired Enclosed Relays