Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relay, 20A, SPST/Override
Mfr # RIB02SBDC
Zoro # G3224641
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.2
- Height 1.8
- Dimensions 2.39"H x 3.31"W x 1.81"D with 0.50" NPT nipple
- Contact Ratings 20 Amp Resistive @ 277 Vac 1110 VA Pilot Duty @ 277 Vac 770 VA Pilot Duty @ 120 Vac 20 Amp Ballast @ 277 Vac (N/O) 10 Amp Ballast @ 277 Vac (N/C) Not rated for Electronic Ballast 10 Amp Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 2 HP @ 277 Vac 1 HP @ 120 Vac
- Approvals UL Listed, UL916, C-UL, CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIB02SBDC
- Zoro # G3224641
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Width | 3.2 |
Height | 1.8 |
Dimensions | 2.39"H x 3.31"W x 1.81"D with 0.50" NPT nipple |
Details
Item | Enclosed Relay,20A,SPST,Override |
Contact Ratings | 20 Amp Resistive @ 277 Vac 1110 VA Pilot Duty @ 277 Vac 770 VA Pilot Duty @ 120 Vac 20 Amp Ballast @ 277 Vac (N/O) 10 Amp Ballast @ 277 Vac (N/C) Not rated for Electronic Ballast 10 Amp Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 2 HP @ 277 Vac 1 HP @ 120 Vac |
Approvals | UL Listed, UL916, C-UL, CE |
Gold Flash | No |
Humidity Range | 5 to 95% (noncondensing) |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Relay Status | LED On - Activated |
Override Switch | Yes |
Operating Temperature | -30 to 140° F |
Wires | 16", 600V Rated |
Expected Relay Life | 10 million cycles minimum mechanical |
Power Input | 62 mA @ 208-277 Vac (RIB02SBDC) |
Operate Time | 1.8 Seconds |
No. of Relays & Contact Type | One (1) SPST Continuous Duty Coil |
Description
Enclosed Relay,20A,SPST,Override
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 5A, 2CO, 0.02s...300h, time delay, 24...240V AC DC (RE48AML12MW)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 250mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-250-R)
- RACO Bonding Locknut, 15/64" L, 1-1/4" Conduit (1245)
- SQUARE D Control Transformer, 250 VA, Not Rated, 80 °C, 120V AC, 240/480V AC (9070T250D1)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 30A, 120VAC Coil (RIB01P30-NC)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (ESR02P)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBU1C-RD)
- FUNCTIONAL DEVICES-RIB D01Bdc Dry Contact Relay (RIBD01BDC)
- FUNCTIONAL DEVICES-RIB Enclosed PreWired Relay, 10A, (3)SPST, SPDT (RIBL3C)
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 20A, SPDT (RIBTD2401B)
- FUNCTIONAL DEVICES-RIB BACnet Network Relay, w/BO, 2-BI, AI (RIBTW24B-BCAI)
- Functional Devices-Rib Pre-wired Enclosed Relays