Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relay, 20A, SPDT/Override
Mfr # RIB2402SBC
Zoro # G3224678
original price:
$56.03
17% off
new price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm)
- Width 3.2
- Height 1.8
- Type Plastic Box
- Contact Rating 20A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIB2402SBC
- Zoro # G3224678
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Dimensions | A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm) |
Width | 3.2 |
Height | 1.8 |
Wire Length | 16" (40.6 cm) |
Details
Item | Enclsd Rly,20A,SPDT,Override,Dry Contact |
Type | Plastic Box |
Contact Rating | 20A |
Operating Humidity | 5% to 95% non-condensing |
Relay Status | LED, ON - relay activated |
LCD | Surface |
Frequency | 50/60 Hz |
Approvals | UL listed, UL 916 Energy Management, UL 864 Fire, cUL listed, CSFM, UL File S7312 |
Operating Temperature | -30° to 140°F(-34° to 60°C) |
Conduit Hub | 1/2" NPT, 3/4" NPT |
Housing Rating | NEMA 1 |
Contact Type | 1-SPDT |
Feature | LED |
Coil Voltage | 24 VAC, 24 VDC, 208-277 VAC |
Life Rating | 10 million cycles minimum mechanical |
Mounting Type | Surface |
Description
Power Relay, 20 Amp SPDT + Override, 24 Vac/dc/208-277 Vac Coil, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT ERICO Grounding Connector, 1 Grounding Wire, 8 AWG SOL to 2 AWG STR, 5/8 in Rod Dia, Bronze (CP58)
- SIEMENS Contact Block, 1NO, 30mm (52BAK)
- OMRON Switch 1224VDc Photoelectric Sensor (E3S-RS30B4-30)
- SCHNEIDER ELECTRIC Legend Plate, Open-Close, White/Black (9001KN246)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, Hi/Low Separation, 20A (RIBT243B)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (ESR01P)
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 20A, SPDT (RIBTD2401B)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPST-N/C/Override (RIB2402SB-NC)
- FUNCTIONAL DEVICES-RIB 2401Sb Enclosed Relay 20Amp (RIB2401SB)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPST N/C (RIBH1S-NC)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB243P)
- Functional Devices-Rib Pre-wired Enclosed Relays