Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relay, 20A, DPDT, Polarized
Mfr # RIB24P-FA
Zoro # G3224772
product price: $65.85
/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24 Vac/dc
- Width 3.2
- Color Gray
- Height 1.8
- Dimensions A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIB24P-FA
- Zoro # G3224772
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Width | 3.2 |
Height | 1.8 |
Dimensions | A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm) |
Wire Length | 16" (40.6 cm) |
Details
Item | Enclosed Relay,20A,DPDT,Polarized |
Voltage | 24 Vac/dc |
Color | Gray |
Contact Type | 1-DPDT |
Type | Plastic Box |
Function Type | Polarized |
Operating Humidity | 5% to 95% non-condensing |
Operating Temperature | -30° to 140°F(-34° to 60°C) |
LCD | Surface |
Mounting Type | Surface |
Approvals | UL listed, UL 916 Energy Management, UL 864 Fire, cUL listed, CSFM, UL File S7312 |
Relay Status | LED, ON - relay activated |
Conduit Hub | 1/2" NPT, 3/4" NPT |
Contact Rating | 20A |
Accessory | Gold Flash |
Frequency | 50/60 Hz |
Feature | LED |
Housing Rating | NEMA 1 |
Coil Voltage | 24 VAC, 24 VDC |
Life Rating | 10 million cycles minimum mechanical |
Description
Polarized Relay, 20 Amp DPDT, 24 Vac/dc Coil, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple, Typej, Adj (MTA01204)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- PELICAN Extension Cord, 9430/60/70, Gen 1, Blue (9437)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 200A, 600V AC, Non-Indicating (JTD200)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPDT (RIBU1C)
- FUNCTIONAL DEVICES-RIB 2401Sb Enclosed Relay 20Amp (RIB2401SB)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPST N/C (RIBH1S-NC)
- FUNCTIONAL DEVICES-RIB BACnet Network Relay, w/12 BI (RIBMNWD12-BCDI)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (ESR02P)
- FUNCTIONAL DEVICES-RIB UL924 Lighting Relay, 20A 120-277Vac (ESRN)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT, Polarized (RIB24C-FA-RD)
- Functional Devices-Rib Electrical Relays