Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relay, 20A, 3PST-N/C w 480
Mfr # RIB043P-NC
Zoro # G3224580
original price:
$104.39
9% off
new price: $94.25
/ea
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 480VAC
- Width 4
- Dimensions A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm)
- Height 1.8
- Contact Rating 20A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIB043P-NC
- Zoro # G3224580
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Width | 4 |
Dimensions | A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm) |
Height | 1.8 |
Wire Length | 16" (40.6 cm) |
Details
Coil Volts | 480VAC |
Item | Enclosd Relay,20A,3PST-N/C,w/480VAC Coil |
Contact Rating | 20A |
Type | Plastic Box |
Operating Temperature | -30° to 140°F(-34° to 60°C) |
Feature | LED |
Life Rating | 10 million cycles minimum mechanical |
Approvals | UL listed, UL 916 Energy Management, UL 864 Fire, cUL listed, CSFM, UL File S7312 |
Mounting Type | Surface |
Coil Voltage | 480 VAC |
Conduit Hub | 1/2" NPT, 3/4" NPT |
Operating Humidity | 5% to 95% non-condensing |
Relay Status | LED, ON - relay activated |
Contact Type | 1-3PST |
Housing Rating | NEMA 1 |
LCD | Surface |
Accessory | Normally Closed |
Frequency | 50/60 Hz |
Description
Enclosd Relay,20A,3PST-N/C,w/480VAC Coil
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Large Waterproof Generator Cover (GENCOVER-L)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 100A, 250V AC, Non-Indicating (LNRK100)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire Kit, 100 ft Length Each, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDKIT100)
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PDC24)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPDT (RIBU1C)
- FUNCTIONAL DEVICES-RIB 24P30 Enclosed Relay 30Amp (RIB24P30)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB243P)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (ESR02P)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBL1C-DC-N4)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB023P)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 30A, DPST-N/O (RIB01P30-S)
- Functional Devices-Rib Pre-wired Enclosed Relays