Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relay, 10A, SPST-N/C
Mfr # RIBU1S-NC
Zoro # G3226638
original price:
$34.55
29% off
new price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 10 to 30VAC/DC
- Dimensions 2.30" x 3.20" x 1.80" with .50" NPT nipple
- Height 1.8
- Width 3.2
- Approvals UL Listed, UL916, UL864, C-UL California State Fire Marshal, CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBU1S-NC
- Zoro # G3226638
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Dimensions | 2.30" x 3.20" x 1.80" with .50" NPT nipple |
Height | 1.8 |
Width | 3.2 |
Details
Coil Volts | 10 to 30VAC/DC |
Item | Enclosed Relay,10A,SPST-N/C,10-30VAC/DC |
Approvals | UL Listed, UL916, UL864, C-UL California State Fire Marshal, CE |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Humidity Range | 5 to 95% (noncondensing) |
Wires | 16", 600V Rated |
Contact Ratings | 10 Amp Resistive @ 277 Vac 480 VA Pilot Duty @ 277 Vac 480 VA Ballast @ 277 Vac Not rated for Electronic Ballast 600 Watt Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 1/3 HP @ 120-240 Vac (N/O) 1/6 HP @ 120-240 Vac (N/C) 1/4 HP @ 277 Vac (N/O) 1/8 HP @ 277 Vac (N/C) |
Switch Position | Normally Closed |
No. of Relays & Contact Type | One (1) SPST Continuous Duty Coil |
Relay Status | LED On - Activated |
Operating Temperature | -30 to 140° F |
Coil Voltage Input | 10-30 Vac/dc ; 120 Vac ; 50-60 Hz Drop Out - 2.1 Vac / 2.8 Vdc Pull In - 9 Vac / 10 Vdc |
Override Switch | Yes |
Gold Flash | Yes |
Coil Current | 33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 28 mA @ 120 Vac 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc |
Operate Time | 20ms |
Expected Relay Life | 10 million cycles minimum mechanical |
Description
Pilot Relay, 10 Amp SPST-N/C + Override, 10-30 Vac/dc/120 Vac Coil, NEMA 1 Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50 ft, Gray, Series: 6000 (6003-24-00)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4GB2F7)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 25ft-Black (WL-SW-0375-25-BK)
- APPLETON ELECTRIC Conduit Body Cover, 1 in, Aluminum, Form 85 (K100-A)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 30A@300VAC, DPDT (RIB24P30)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, DPDT (ESR2402D)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT, Application: Power (RIB2401B)
- FUNCTIONAL DEVICES-RIB Relay, 20A, DPDT, 24VAC/DC/120VAC (RIB2401B2G)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB02P)
- FUNCTIONAL DEVICES-RIB BACnet Network Relay, w/BO, 2-BI, AI (RIBTW24B-BCAI)
- FUNCTIONAL DEVICES-RIB 21Cdc Enclosed Pilot (RIB21CDC)
- Functional Devices-Rib Electrical Relays