Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relay, 10A, SPST N/C
Mfr # RIBH1S-NC
Zoro # G3225089
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 10 to 30VAC/DC, 208 to 277VAC
- Dimensions 2.30" x 3.20" x 1.80" with .50" NPT nipple
- Width 3.2
- Height 1.8
- No. of Relays & Contact Type One (1) SPST Continuous Duty Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBH1S-NC
- Zoro # G3225089
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Dimensions | 2.30" x 3.20" x 1.80" with .50" NPT nipple |
Width | 3.2 |
Height | 1.8 |
Details
Coil Volts | 10 to 30VAC/DC, 208 to 277VAC |
Item | Rly,10A,SPST,10-30VAC/DC,208-277VAC,N/C |
No. of Relays & Contact Type | One (1) SPST Continuous Duty Coil |
Approvals | UL Listed, UL916, UL864, C-UL California State Fire Marshal, CE |
Humidity Range | 5 to 95% (noncondensing) |
Relay Status | LED On - Activated |
Coil Current | 33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 39 mA @ 208-277 Vac 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc |
Expected Relay Life | 10 million cycles minimum mechanical |
Override Switch | Yes |
Wires | 16", 600V Rated |
Operate Time | 20ms |
Gold Flash | Yes |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Switch Position | Normally Closed |
Coil Voltage Input | 10-30 Vac/dc ; 208-277 Vac ; 50-60 Hz Drop Out - 2.1 Vac / 2.8 Vdc Pull In - 9 Vac / 10 Vdc |
Contact Ratings | 10 Amp Resistive @ 277 Vac 480 VA Pilot Duty @ 277 Vac 480 VA Ballast @ 277 Vac Not rated for Electronic Ballast 600 Watt Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 1/3 HP @ 120-240 Vac (N/O) 1/6 HP @ 120-240 Vac (N/C) 1/4 HP @ 277 Vac (N/O) 1/8 HP @ 277 Vac (N/C) |
Operating Temperature | -30 to 140° F |
Description
Rly,10A,SPST,10-30VAC/DC,208-277VAC,N/C
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 2" x 25ft- Black (BS-J-SCW-200-25-BK)
- SQUARE D Miniature Circuit Breaker, QO Series 200A, 2 Pole, 120/240V AC (QO2200)
- GE GE mySelectSmart Lighting Control, Wireless Remote, 1 Polarized Outlet, Indoor (36523)
- HUBBELL 30A Twist-Lock Plug 4P 4W 120/208VAC BK/WT (HBL3431C)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (ESR01P)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPST, Polarized (RIB12S-FA)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A, (2) SPDT (RIBU2C)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT, Polarized (RIB24C-FA-RD)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, 3 SPS (RIBL4C-NC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBL1C-DC-N4)
- FUNCTIONAL DEVICES-RIB Enclosed Relays, 10A, 2 SPST-N/O (RIBU2S2)
- Functional Devices-Rib Electrical Relays