Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relay, 10A, SPDT
Mfr # RIBH1C-RD
Zoro # G3224860
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12VAC/DC
- Height 1.5
- Dimensions 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple
- Width 2.8
- Housing Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIBH1C-RD
- Zoro # G3224860
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Height | 1.5 |
Dimensions | 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple |
Width | 2.8 |
Details
Coil Volts | 12VAC/DC |
Item | Enclosed Relay,10A,SPDT,12VAC/DC,Polarzd |
Housing Color | Red |
Humidity Range | 5 to 95% (noncondensing) |
Wires | 16", 600V Rated |
Approvals | UL Listed, C-UL, CE (All models), UL864 |
Expected Relay Life | 10 million cycles minimum mechanical |
Coil Current | 33 mA @ 10 Vac 35 mA @ 12 Vac 46 mA @ 24 Vac 55 mA @ 30 Vac 39 mA @ 208-277 Vac (RIBH1C) 13 mA @ 10 Vdc 15 mA @ 12 Vdc 18 mA @ 24 Vdc 20 mA @ 30 Vdc |
Override Switch | No |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Operating Temperature | -30 to 140° F |
Coil Voltage Input | 10-30 Vac/dc ; 208-277 Vac ; 50-60 Hz (RIBH1C) Drop Out - 2.1 Vac / 2.8 Vdc Pull In - 9 Vac / 10 Vdc |
Gold Flash | Yes |
Contact Ratings | 10 Amp Resistive @ 277 Vac 10 Amp Resistive @ 28 Vdc 480 VA Pilot Duty @ 240-277 Vac 480 VA Ballast @ 277 Vac Not rated for Electronic Ballast 600 Watt Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 1/3 HP @ 120-240 Vac (N/O) 1/6 HP @ 120-240 Vac (N/C) 1/4 HP @ 277 Vac (N/O) 1/8 HP @ 277 Vac (N/C) |
No. of Relays & Contact Type | One (1) SPDT Continuous Duty Coil |
Relay Status | LED On - Activated |
Operate Time | 20ms |
Description
Enclosed Relay,10A,SPDT,12VAC/DC,Polarzd
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: No (XTCE018C10A)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 2A, 250V AC, Non-Indicating, 200kA at 250VAC, 20kA at 125VDC (LNRK002)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, White (HBLMRSW)
- ZORO SELECT Protrude Indicator Light, Red, 120VAC (24M160)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, DPDT, NEMA Enclosure Type: 1 (RIB2401D)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB243P)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, DPDT, 347VAC Coil (RIB347P)
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Remte Split Core, Adj., 10A (RIBXLCJA)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 30A, SPST-N/O/SPST-N/C (RIB24Z)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB01BDC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, DPDT (RIB2402D-N4)
- Functional Devices-Rib Pre-wired Enclosed Relays