Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relay, 10A, SPDT
Mfr # RIB2421C-RD
Zoro # G3224818
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12VAC/DC
- Dimensions A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm)
- Height 1.5
- Width 2.8
- Mounting Type Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIB2421C-RD
- Zoro # G3224818
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Dimensions | A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm) |
Height | 1.5 |
Width | 2.8 |
Wire Length | 16" (40.6 cm) |
Details
Coil Volts | 12VAC/DC |
Item | Enclosed Relay,10A,SPDT,12VAC/DC,Polarzd |
Mounting Type | Surface |
Contact Rating | 10A |
Conduit Hub | 1/2" NPT, 3/4" NPT |
Coil Voltage | 24 VAC, 24 VDC, 120-277 VAC |
Relay Status | LED, ON - relay activated |
Approvals | UL listed, UL 916 Energy Management, UL 864 Fire, cUL listed, CSFM, UL File S7312 |
Housing Rating | NEMA 1 |
Life Rating | 10 million cycles minimum mechanical |
Frequency | 50/60 Hz |
Type | Plastic Box |
Operating Humidity | 5% to 95% non-condensing |
Feature | LED |
Accessory | Red Housing |
Contact Type | 1-SPDT |
Operating Temperature | -30° to 140°F(-34° to 60°C) |
LCD | Surface |
Description
Pilot Relay, 10 Amp SPDT, 24 Vac/dc/120-277 Vac Coil, Red Housing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Illuminated Push Button, 30mm, Blue (10250T397LLD24-1)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- UBI Circuit Breaker, UBIZ Series 70A, 2 Pole, 120/240V AC (UBIZ270)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, Stainless Steel (RF506SS)
- FUNCTIONAL DEVICES-RIB Wireless Relay/Transmitter, SPDT, 120VAC (RIBW01B-EN3)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB013P)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, SPDT (RIB2421C)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB243P)
- FUNCTIONAL DEVICES-RIB Enclosed Time Delay Relay, 20A, SPDT (RIBTD2401B)
- FUNCTIONAL DEVICES-RIB 2402D Enclosed Relay 10Amp (RIB2402D)
- FUNCTIONAL DEVICES-RIB Wireless Relay/Transmitter, SPDT, 24VAC/DC (RIBW24B-EN3)
- Functional Devices-Rib Pre-wired Enclosed Relays