Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relay, 10A, SPDT
Mfr # RIB21CDC-RD
Zoro # G3224702
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12VAC/DC
- Dimensions 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple
- Height 1.5
- Width 2.8
- Approvals UL Listed, UL916, C-UL, CE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIB21CDC-RD
- Zoro # G3224702
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Dimensions | 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple |
Height | 1.5 |
Width | 2.8 |
Details
Coil Volts | 12VAC/DC |
Item | Enclosd Relay,10A,SPDT,12VAC/DC,Polarizd |
Approvals | UL Listed, UL916, C-UL, CE |
Expected Relay Life | 10 million cycles minimum mechanical |
Humidity Range | 5 to 95% (noncondensing) |
Override Switch | No |
Power Input | 50 mA @ 240 Vac Max. |
No. of Relays & Contact Type | One (1) SPDT Continuous Duty Coil |
Operating Temperature | -30 to 140° F |
Relay Status | LED On - Activated |
Operate Time | 1.8 Seconds |
Gold Flash | No |
Contact Ratings | 10 Amp General Use @ 277 Vac 10 Amp Resistive @ 30 Vdc (N/O) 7 Amp Resistive @ 30 Vdc (N/C) 1/2 HP @ 125 Vac 1 HP @ 250 Vac 1/4 HP @ 277 Vac 470 VA Pilot Duty @ 125 Vac 770 VA Pilot Duty @ 250 Vac |
Housing Color | Red |
Housing Rating | NEMA 4X housing, UL508 only |
Wires | 16", 600V Rated |
Description
Enclosd Relay,10A,SPDT,12VAC/DC,Polarizd
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse, Time Delay, 30A, LPJ Series, 600V AC, 300V DC, 2 1/4 in L x 13/16 in dia (LPJ-30SP)
- IDEAL Toggle Switch, DPST, 10A @ 250V, QuikConnct (774005)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 60A, 480V AC, Non-Indicating (SC-60)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 2A, 600V AC, Non-Indicating (KLKR002)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@30VDC, DPDT (RIB2402D)
- FUNCTIONAL DEVICES-RIB 2401D Enclosed Relay 10Amp (RIB2401D)
- FUNCTIONAL DEVICES-RIB Enclosed 20A, SPST-N/O Relay/AC F (RIBHX24BF-N4)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB01BDC)
- FUNCTIONAL DEVICES-RIB D01Bdc Dry Contact Relay (RIBD01BDC)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIB12C-FA)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, SPDT (RIBU1C-RD)
- Functional Devices-Rib Pre-wired Enclosed Relays