Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relay, 10A, SPDT
Mfr # RIB12C-FA
Zoro # G3224632
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 12VAC/DC
- Height 1.5
- Width 2.8
- Dimensions 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple
- Housing Rating UL Accepted for Use in Plenum, NEMA 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIB12C-FA
- Zoro # G3224632
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Height | 1.5 |
Width | 2.8 |
Dimensions | 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple |
Details
Coil Volts | 12VAC/DC |
Item | Enclsd Relay,10A,SPDT,12VAC/DC,Polarized |
Housing Rating | UL Accepted for Use in Plenum, NEMA 1 |
Humidity Range | 5 to 95% (noncondensing) |
Coil Voltage Input | 12 Vac/dc ; 50-60 Hz Drop Out - 2 Vac / 2.5 Vdc Pull In - 9 Vac / 11 Vdc |
Expected Relay Life | 10 million cycles minimum mechanical |
Contact Ratings | 10 Amp General Use @ 277 Vac 10 Amp Resistive @ 30 Vdc (N/O) 7 Amp Resistive @ 30 Vdc (N/C) 1/2 HP @ 125 Vac 1 HP @ 250 Vac 1/4 HP @ 277 Vac 470 VA Pilot Duty @ 125 Vac 770 VA Pilot Duty @ 250 Vac |
Override Switch | No (RIB12C-FA) |
Approvals | UL Listed, UL916, UL864, C-UL California State Fire Marshal, CE |
Operating Temperature | -30 to 140° F |
Operate Time | 6ms |
Relay Status | LED On - Activated |
No. of Relays & Contact Type | One (1) SPDT Continuous Duty Coil (RIB12C-FA) |
Wires | 16", 600V Rated |
Gold Flash | No |
Coil Current | 53 mA @ 10 Vac 62 mA @ 12 Vac 29 mA @ 11 Vdc 36 mA @ 12 Vdc |
Description
Enclsd Relay,10A,SPDT,12VAC/DC,Polarized
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Split Flex Tubing, Raceway, 1"x5 ft., White (FLX-1005W)
- MURR ELEKTRONIK M12 FEMALE 90° LED, PUR 4X0.34 black UL/CSA, drag ch 10m (7000-12421-6341000)
- LUTRON Dimmer, Maestro, CFL/LED, Midnight (MACL-153M-MN)
- NVENT HOFFMAN Hinged-Cover, Type 1, 16.00x12.00x4.00, (AHE16X12X4)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (ESR2402B)
- FUNCTIONAL DEVICES-RIB Enclosed T-Style Relay, Hi/Low Separation (RIBTH2C)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB2421B)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, 3PST (RIB043P)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPST (RIB2401SB)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, 3PST-N/C w 480 (RIB043P-NC)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 30A@300VAC, DPDT (RIB24P30)
- Functional Devices-Rib Electrical Relays