Shop All Pre-wired Enclosed Relays
Functional Devices-Rib
Enclosed Relay, 10A, SPDT, Polarized
Mfr # RIB24C-FA-RD
Zoro # G3224833
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12VAC/DC
- Dimensions 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple
- Height 1.5
- Width 2.8
- No. of Relays & Contact Type One (1) SPDT Continuous Duty Coil (RIB24C-FA)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Functional Devices-Rib
- MFR # RIB24C-FA-RD
- Zoro # G3224833
- Country of Origin United States
- Category Pre-wired Enclosed Relays
Dimensions
Dimensions | 1.70"H x 2.80"W x 1.50"D with 0.50" NPT nipple |
Height | 1.5 |
Width | 2.8 |
Details
Coil Volts | 12VAC/DC |
Item | Enclosed Rly,10A,SPDT,Polarized,12VAC/DC |
No. of Relays & Contact Type | One (1) SPDT Continuous Duty Coil (RIB24C-FA) |
Coil Current | 26 mA @ 20 Vac 31 mA @ 24 Vac 48 mA @ 35 Vac 14 mA @ 20 Vdc 18 mA @ 24 Vdc 28 mA @ 35 Vdc |
Wires | 16", 600V Rated |
Relay Status | LED On - Activated |
Housing Rating | NEMA 4X housing |
Operating Temperature | -30 to 140° F |
Approvals | UL Listed, UL916, UL864, C-UL |
Contact Ratings | 10 Amp General Use @ 277 Vac 10 Amp Resistive @ 30 Vdc (N/O) 7 Amp Resistive @ 30 Vdc (N/C) 1/2 HP @ 125 Vac 1 HP @ 250 Vac 1/4 HP @ 277 Vac 470 VA Pilot Duty @ 125 Vac 770 VA Pilot Duty @ 250 Vac |
Operate Time | 6ms |
Housing Color | Red |
Coil Voltage Input | 24 Vac/dc ; 50-60 Hz Drop Out - 3 Vac / 3.8 Vdc Pull In - 20 Vac / 20 Vdc |
Gold Flash | No |
Humidity Range | 5 to 95% (noncondensing) |
Expected Relay Life | 10 million cycles minimum mechanical |
Override Switch | No (RIB24C-FA) |
Description
Enclosed Rly,10A,SPDT,Polarized,12VAC/DC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Tinned Copper Wire - 6 AWG - Green - 25 (112302)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1800A, Very Fast Acting, 650V AC, Square (PSR033US1800X)
- TECHFLEX Sleeving, 2.00 In., 25 ft., Black (DWN2.00BK25)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug 20A 125/250V NEMA L14-20P (YGA028)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, 3PST-N/C (RIB243P-NC)
- FUNCTIONAL DEVICES-RIB BACnet Network Relay, w/BO, BI, AO, AI (RIBTW24B-BCAO)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPDT, Lead Length: 16 in (RIBH1C)
- FUNCTIONAL DEVICES-RIB Enclosed T-Style Relay, Hi/Low Separation (RIBTH2C)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A, (2) SPDT (RIBH2C)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT (RIB02P)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Rlay, 10A, (3)SPST, SPDT (RIBL4C)
- Functional Devices-Rib Pre-wired Enclosed Relays